Item | Exhaust/Supply Ventilator |
Application | Factories, Large Facilities, Warehouses |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 22" |
Base Length | 40 1/2" |
Base Shape | Square |
Base Size | 40 1/2" x 40 1/2" |
Base Width | 40 1/2" |
Bearing Size | 1 1/4" |
Blade Dia. | 36 , 36" |
Blade Finish | Galvanized |
Blade Material | Steel |
Brake Horsepower | 9/10 hp |
Damper Size | 37" |
Dimension A | 40 1/2" |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
Frequency | 60 Hz |
High-efficiency Motor | No |
Hood Height | 16" |
Hood Length | 60" |
Hood Width | 68" |
Housing Finish | Galvanized |
Housing Length | 40 1/2" |
Housing Material | Steel |
Housing Width | 40 1/2" |
Includes | Drive Package, Hood, Wall-Mounted Reversing Switch |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Depth | 60" |
Maximum Fan Speed | 755 RPM |
Motor Horsepower | 3/4 hp |
Motor Hp - Roof Ventilators | 3/4 hp |
Mount Type | Roof Curb |
Mounting Orientation | Horizontal |
Mounting Position | Horizontal |
Number Of Blades | 6 |
Number Of Speeds | 1 |
Overall Dia. | Not Applicable |
Overall Height | 38" |
Overall Height - Roof Ventilators | 38" |
Overall Length | 60" |
Overall Width | 68" |
Phase | 1 |
Propeller Material | Steel |
Propeller Shaft Dia. | 1 1/4" |
Resistance Properties | Weather Resistant |
Shaft Dia. | 1 1/4" |
Speed Controllable | No |
Style | Hooded |
Type | Axial Belt Drive Downblast |
Bearing Type | Sealed Pillow Block |
Blade Diameter | 36" |
Compatible Curb Manufacturer Part Number | 2ZV84, 3AZJ2, 3C438, 4C455 |
Compatible Damper Grainger Part Number | 3HHN1 |
Current | 11/5.4-5.5A |
Exhaust Airflow @ 0.000 In Sp | 9737 CFM |
Features | Strong and Weathertight Hood |
Includes Drive Package With Motor | Yes |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Speed | 1725 RPM |
Mounting Location | Roof |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Supply Airflow @ 0.000 In Sp | 9737 CFM |