DAYTON 7CH26 Supply Ventilator 208-230/460 Volts | AF3GAF

DAYTON 7CH26 Supply Ventilator 208-230/460 Volts

Item: AF3GAF Model: 7CH26
In Stock

Get it by Thursday, Jun 12

€2,715.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Ventilator
ApplicationFactories, Large Facilities, Warehouses
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height23"
Base Length28 1/2"
Base ShapeSquare
Base Size28 1/2" x 28 1/2"
Base Width28 1/2"
Bearing Size3/4"
Bearing TypeSealed Pillow Block
Blade Dia.24"
Blade FinishGalvanized
Blade MaterialSteel
Brake Horsepower3/5 hp
Cfm @ 0.000-in. Sp5187 CFM
Cfm @ 0.125-in. Sp4863 CFM
Cfm @ 0.250-in. Sp4483 CFM
Damper Size25"
Dimension A28 1/2"
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Fan Speed1181 RPM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frame FinishGalvanized
Frame MaterialSteel
Height39"
High-efficiency MotorNo
Hood Height16"
Hood Length48"
Hood TypeHinged Hood
Hood Width48"
Housing FinishGalvanized
Housing Length28 1/2"
Housing MaterialSteel
Housing Width28 1/2"
IncludesDrive Package, Hood
Includes Drive PackageYes
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp3/5 bhp
Max. Depth48"
Max. Inlet Temp.104°F
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor Hp - Roof Ventilators1/2 hp
Mount TypeRoof Curb
Mounting OrientationHorizontal
Mounting PositionHorizontal
Number Of Blades6
Number Of Speeds1
Overall Height39"
Overall Height - Roof Ventilators39"
Overall Length48"
Overall Width48"
Phase3
Propeller MaterialSteel
Propeller Shaft Dia.3/4"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen
Shaft Dia.3/4"
Speed ControllableNo
StyleHooded
TypeAxial Belt Drive Downblast
Voltage208-230/460V
Width48"

Shipping Info:

Ship weight (kg) 137.304
Ship height (cm)99.06
Ship length (cm)121.92
Ship width (cm)121.92
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseHeightVoltageMotor HpAssembled/unassembledFrame MaterialMax. Inlet Temp.Price
DAYTON 7AE25 Supply Ventilator 20 Inch 115/208-230 V | AF3BGN 7AE2520"138"115/208-230V1/4 hpUnassembledSteel104°F€2,191.75
DAYTON 7AE26 Supply Ventilator 20 Inch 115/208-230 V | AF3BGP 7AE2620"138"115/208-230V1/4 hpUnassembledSteel104°F€2,404.27
DAYTON 7AE27 Supply Ventilator 20 Inch 208-230/460 V | AF3BGQ 7AE2720"338"208-230/460V1/4 hpUnassembledSteel104°F€2,359.59
DAYTON 7AE28 Supply Ventilator 20 Inch 208-230/460 V | AF3BGR 7AE2820"338"208-230/460V1/4 hpUnassembledSteel104°F€2,270.07
DAYTON 7AE29 Supply Ventilator 20 Inch 115/208-230 V | AF3BGT 7AE2920"138"115/208-230V333/1000 hpUnassembledSteel104°F€2,170.21
DAYTON 7AE31 Supply Ventilator 20 Inch 208-230/460 V | AF3BGV 7AE3120"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,307.16
DAYTON 7AE32 Supply Ventilator 20 Inch 208-230/460 V | AF3BGW 7AE3220"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,271.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CH26 Supply Ventilator 208-230/460 Volts
€2,715.10 /unit