DAYTON 7CF63 Exhaust Ventilator 208-230/460 Volts | AF3FTD

DAYTON 7CF63 Exhaust Ventilator 208-230/460 Volts

Item: AF3FTD Model: 7CF63
In Stock

Get it by Tuesday, Jun 10

€3,126.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
ApplicationFactories, Large Facilities, Warehouses
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height22"
Base Length34 1/2"
Base ShapeSquare
Base Size34 1/2" x 34 1/2"
Base Width34 1/2"
Bearing Size3/4"
Bearing TypeSealed Pillow Block
Blade Dia.30"
Blade FinishGalvanized
Blade MaterialSteel
Brake Horsepower9/10 hp
Cfm @ 0.000-in. Sp6016 CFM
Cfm @ 0.125-in. Sp5275 CFM
Cfm @ 0.250-in. Sp4024 CFM
Damper Size31"
Dimension A34 1/2"
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Fan Speed675 RPM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frame FinishGalvanized
Frame MaterialSteel
Height38"
High-efficiency MotorNo
Hood Height16"
Hood Length60"
Hood TypeHinged Hood
Hood Width57"
Housing FinishGalvanized
Housing Length34 1/2"
Housing MaterialSteel
Housing Width34 1/2"
IncludesDrive Package, Hood
Includes Drive PackageYes
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp9/10 bhp
Max. Depth60"
Max. Inlet Temp.104°F
Maximum Fan Speed675 RPM
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower1/3 hp
Motor Hp333/1000 hp
Motor Hp - Roof Ventilators1/3 hp
Mount TypeRoof Curb
Mounting OrientationHorizontal
Mounting PositionHorizontal
Number Of Blades6
Number Of Speeds1
Overall Height38"
Overall Height - Roof Ventilators38"
Overall Length60"
Overall Width57"
Phase3
Propeller MaterialSteel
Propeller Shaft Dia.3/4"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen
Shaft Dia.3/4"
Speed ControllableNo
StyleHooded
TypeAxial Belt Drive Downblast
Voltage208-230/460V
Width57"
Blade Diameter30"
Compatible Damper Grainger Part Number3HHL8
Current1.6-1.8/0.9A
Exhaust Airflow @ 0.000 In Sp6016 CFM
Exhaust Airflow @ 0.125 In Sp5275 CFM
Exhaust Airflow @ 0.250 In Sp4024 CFM
FeaturesStrong and Weathertight Hood
Includes Drive Package With MotorYes
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Mounting LocationRoof
StandardsAMCA SOUND AND AIR, UL/CUL 705

Shipping Info:

Ship weight (kg) 165.9555
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseHeightVoltageMotor HpAssembled/unassembledFrame MaterialMax. Inlet Temp.Price
DAYTON 7AD67 Exhaust Ventilator 20 Inch 115/208-230 V | AF3BEA 7AD6720"138"115/208-230V1/4 hpUnassembledSteel104°F€2,198.36
DAYTON 7AD68 Exhaust Ventilator 20 Inch 115/208-230 V | AF3BEB 7AD6820"138"115/208-230V1/4 hpUnassembledSteel104°F€2,370.31
DAYTON 7AD69 Exhaust Ventilator 20 Inch 208-230/460 V | AF3BEC 7AD6920"338"208-230/460V1/4 hpUnassembledSteel104°F€2,366.20
DAYTON 7AD70 Exhaust Ventilator 20 Inch 208-230/460 V | AF3BED 7AD7020"338"208-230/460V1/4 hpUnassembledSteel104°F€2,276.68
DAYTON 7AD71 Exhaust Ventilator 20 Inch 115/208-230 V | AF3BEE 7AD7120"138"115/208-230V333/1000 hpUnassembledSteel104°F€2,176.82
DAYTON 7AD73 Exhaust Ventilator 20 Inch 208-230/460 V | AF3BEG 7AD7320"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,313.77
DAYTON 7AD74 Exhaust Ventilator 20 Inch 208-230/460 V | AF3BEH 7AD7420"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,342.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CF63 Exhaust Ventilator 208-230/460 Volts
€3,126.14 /unit