DAYTON 7CF42 Exhaust Fan 48 Inch Volts 208-230/440 | AF3FRG

DAYTON 7CF42 Exhaust Fan 48 Inch Volts 208-230/440

Item: AF3FRG Model: 7CF42
In Stock

Get it by Wednesday, Jun 11

€2,313.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1 1/4"
Bearing TypeRegreaseable Pillow Block
Blade Dia.48"
Blade FinishGalvanized
Blade MaterialSteel
Cfm @ 0.000-in. Sp24981 CFM
Cfm @ 0.125-in. Sp22460 CFM
Cfm @ 0.250-in. Sp19129 CFM
Dimension A54"
Dimension D2"
Dimension E16 1/2"
Dimension F48 1/2"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp1 1/2 hp
Fan Speed491 RPM
Fan StylePanel
Flange Depth2"
Flange Width54"
For Cut-out Height50 1/2"
For Cut-out Length50 1/2"
For Cut-out Width50 1/2"
Frame FinishGalvanized , Zinc Plated
Frame MaterialSteel
Height54"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Bhp1 4/5 bhp
Max. Depth23 1/2"
Max. Inlet Temp.104°F
Maximum Noise Level22 sones
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower1 1/2 hp
Motor Hp1 1/2 hp
Motor InsulationClass F
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft22 sones
Noise Level @ 0.125 In Sp @ 5 Ft24 sones
Number Of Blades6
Number Of Shutters0
Overall Depth23 1/2"
Overall Height54"
Overall Width54"
Phase3
Propeller FinishGalvanized
Propeller MaterialSteel
Shaft Dia.1 1/4"
Shaft Diameter1 1/4"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.48 1/2"
Venturi Depth7"
Venturi Dia.48 1/2"
Voltage208-230/460V
Width54"
Blade Diameter48"
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp22460 CFM
Maximum Exhaust Airflow @ 0.000 In Sp24981 CFM
Maximum Exhaust Airflow @ 0.250 In Sp19129 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 124.137
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseCfm @ 0.000-in. SpMotor HpSones @ 0.000-in. Sp @ 5 Ft.Bearing SizeBearing TypePrice
DAYTON 7AD18 Exhaust Fan 20 Inch 115/208-230 V | AF3BBX 7AD1820"115/208-230V13581 CFM1/4 hp16.2 sones3/4"Sealed Pillow Block€1,301.52
DAYTON 7CC74 Exhaust Fan 24 Inch Volts 115/208-230 | AF3FDQ 7CC7424"115/208-230V14826 CFM1/4 hp17.3 sones3/4"Sealed Pillow Block€1,139.14
DAYTON 7CC77 Exhaust Fan 24 Inch Volts 115/208-230 | AF3FDU 7CC7724"115/208-230V15292 CFM333/1000 hp-3/4"Sealed Pillow Block€1,148.18
DAYTON 7CC78 Exhaust Fan 24 Inch Volts 208-230/440 | AF3FDV 7CC7824"208-230/460V35292 CFM333/1000 hp-3/4"Sealed Pillow Block€1,204.91
DAYTON 7CC80 Exhaust Fan 24 Inch Volts 115/208-230 | AF3FDX 7CC8024"115/208-230V16175 CFM1/2 hp-3/4"Sealed Pillow Block€1,256.51
DAYTON 7CC81 Exhaust Fan 24 Inch Volts 208-230/440 | AF3FDY 7CC8124"208-230/460V36175 CFM1/2 hp-3/4"Sealed Pillow Block€1,266.04
DAYTON 7CC83 Exhaust Fan 24 Inch Volts 115/208-230 | AF3FEA 7CC8324"115/208-230V17069 CFM3/4 hp-3/4"Sealed Pillow Block€1,313.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CF42 Exhaust Fan 48 Inch Volts 208-230/440
€2,313.35 /unit