DAYTON 7C900 Blower 24 1/2 Inch 2 Hp 115/230 V 8210 Cfm | AF3EUW

DAYTON 7C900 Blower 24 1/2 Inch 2 Hp 115/230 V 8210 Cfm

Item: AF3EUW Model: 7C900
In Stock

Get it by Tuesday, Jun 17

€5,810.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm398 RPM
Cfm @ 0.500-in. Sp8210 CFM
Cfm @ 0.750-in. Sp7075 CFM
Cfm @ 1.000-in. Sp4485 CFM
Dba @ 5 Ft.58 dBA
Depth43"
Discharge Height26 1/4"
Discharge Width19 1/4"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps25.2/12.6A
Height48"
Housing ColorGray
Housing Depth43"
Housing FinishBaked Polyester Epoxy
Housing Height48"
Housing MaterialSteel
Housing Width46"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.26 3/8"
Inlet Diameter26 3/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Fan Speed398 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56HZ
Motor Horsepower2 hp
Motor Hp2 hp
Motor Rpm1725 RPM
Motor TypeCapacitor Start
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height26 1/4"
Outlet ShapeRectangular
Outlet Width19 1/4"
Overall Depth43"
Overall Height48"
Overall Width46"
Phase1
RotationCW
Shaft Dia.1 7/16" , 1.438"
Sound Level58 dBA
TypeWith Drive Package
Voltage115/230V
Wheel Dia.24 1/2"
Wheel MaterialSteel
Wheel Width12 7/16" , 12.437"
Width46"
Airflow @ 0.500 In Sp8210 CFM
Airflow @ 0.750 In Sp7075 CFM
Airflow @ 1.000 In Sp4485 CFM
Current22/11-10.9A
Drive Package With Motor Included?Yes
Frequency60 Hz
Housing Material FinishBaked Enamel
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature250°F
Maximum Static Pressure1 in. wc
Motor EnclosureOpen Dripproof
Motor Frame Designation56 Hz
Motor Insulation ClassClass F
Motor Speed1725 RPM
Nameplate Voltage115/208-230V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1 7/16"
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter24 1/2"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 227.0115
Ship height (cm)121.92
Ship length (cm)109.22
Ship width (cm)116.84
HS code8414599080
Country of OriginUS

Product Variants

ProductModelVoltagePhaseMotor HpSound LevelCfm @ 1.500-in. SpWheel WidthBlower RpmDba @ 5 Ft.Price
DAYTON 7C715 Blower 24 1/2 Inch 3 Hp 115/230 V 9245 Cfm | AF3EQG 7C715115/230V13 hp64 dBA-12.437"462 RPM64 dBA€6,870.25
DAYTON 7C718 Blower 24 1/2 Inch 3 Hp 230/460 V 3 Ph | AF3EQJ 7C718230/460V33 hp64 dBA-12.437"462 RPM64 dBA€7,209.19
DAYTON 7C719 Blower 24 1/2 Inch 5 Hp 230/460 V 3 Ph | AF3EQK 7C719230/460V35 hp68 dBA9300 CFM12.437"544 RPM68 dBA€6,985.65
DAYTON 7C901 Blower 24 1/2 Inch 2 Hp 230/460 V 3 Ph | AF3EUX 7C901230/460V32 hp58 dBA-12.437"398 RPM58 dBA€6,988.02
DAYTON 7C902 Blower 24 1/2 Inch 7 1/2 Hp 230/460 V 3 Ph | AF3EUY 7C902230/460V37 1/2 hp71 dBA11 CFM12.437"590 RPM71 dBA€7,756.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7C900 Blower 24 1/2 Inch 2 Hp 115/230 V 8210 Cfm
€5,810.45 /unit