DAYTON 7C506 Blower 15 In | AF3ELT

DAYTON 7C506 Blower 15 In

Item: AF3ELT Model: 7C506
In Stock

Get it by Thursday, Jun 12

€3,451.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm743 RPM
Cfm @ 0.500-in. Sp3460 CFM
Cfm @ 0.750-in. Sp3145 CFM
Cfm @ 1.000-in. Sp2720 CFM
Cfm @ 1.250-in. Sp1870 CFM
Dba @ 5 Ft.67 dBA
Depth27"
Discharge Height16 1/4"
Discharge Width11 3/4"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps3.6/1.8A
Height30"
Housing ColorGray
Housing Depth27"
Housing FinishBaked Polyester Epoxy
Housing Height30"
Housing MaterialSteel
Housing Width34"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.16 1/8"
Inlet Diameter16 1/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Fan Speed743 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56H
Motor Frame Designation56H
Motor Horsepower1 hp
Motor Hp1 hp
Motor Rpm1725 RPM
Motor TypeThree Phase
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height16 1/4"
Outlet ShapeRectangular
Outlet Width11 3/4"
Overall Depth27"
Overall Height30"
Overall Width34"
Phase3
RotationCW
Shaft Dia.1 3/16" , 1.188"
Sound Level67 dBA
TypeWith Drive Package
Voltage230/460V
Wheel Dia.15"
Wheel MaterialSteel
Wheel Width7 21/32" , 7 5/8" , 7.656"
Width34"
Airflow @ 0.500 In Sp3460 CFM
Airflow @ 0.750 In Sp3145 CFM
Airflow @ 1.000 In Sp2720 CFM
Airflow @ 1.250 In Sp1870 CFM
Current3/1.5A
Drive Package With Motor Included?Yes
Frequency50/60 Hz
Housing Material FinishBaked Enamel
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature250°F
Maximum Static Pressure1 1/4 in. wc
Motor EnclosureOpen Dripproof
Motor Insulation ClassClass B
Motor Speed1725 RPM
Nameplate Voltage230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter1 3/16"
StandardsUL/CUL LISTED
Wheel Diameter15"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 89.0415
Ship height (cm)76.2
Ship length (cm)68.58
Ship width (cm)86.36
HS code8414599080
Country of OriginUS

Product Variants

ProductModelVoltagePhaseMotor HpSound LevelCfm @ 0.500-in. SpTypeWheel WidthShaft Dia.Price
DAYTON 2C798 Blower 15 In | AB9CZX 2C798-----Less Drive Package7 5/8"1"€2,478.16
DAYTON 7C494 Blower 15 In | AF3ELG 7C494115/230V11/2 hp59 dBA2200 CFMWith Drive Package7 5/8"1.188"€3,041.73
DAYTON 7C495 Blower 15 In | AF3ELH 7C495115/230V13/4 hp62 dBA2830 CFMWith Drive Package7 5/8"1.188"€3,152.06
DAYTON 7C496 Blower 15 In | AF3ELJ 7C496115/230V11 hp67 dBA3460 CFMWith Drive Package7 5/8"1.188"€3,019.22
DAYTON 7C497 Blower 15 In | AF3ELK 7C497230/460V31/2 hp59 dBA2200 CFMWith Drive Package7 5/8"1.188"€3,216.36
DAYTON 7C505 Blower 15 In | AF3ELR 7C505230/460V33/4 hp62 dBA2830 CFMWith Drive Package7 5/8"1.188"€3,097.77
DAYTON 7C891 Blower 15 In | AF3EUM 7C891230/460V31 1/2 hp69 dBA-With Drive Package7 5/8"1.188"€3,465.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7C506 Blower 15 In
€3,451.66 /unit