DAYTON 7C493 Blower 12 1/4 In | AF3ELF

DAYTON 7C493 Blower 12 1/4 In

Item: AF3ELF Model: 7C493
In Stock

Get it by Wednesday, Jun 11

€2,758.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm920 RPM
Cfm @ 0.500-in. Sp2260 CFM
Cfm @ 1.000-in. Sp1700 CFM
Dba @ 5 Feet57 dBA
Depth22"
Discharge Height13 1/4"
Discharge Height (in.)13.25"
Discharge Width9 5/8"
Discharge Width (in.)9.625"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
FinishBaked Polyester Epoxy
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps2.8/1.4A
Height27"
Housing ColorGray
Housing Depth22"
Housing Height27"
Housing Width30"
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.13 1/4"
Inlet Diameter13 1/4"
MaterialSteel
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Fan Speed920 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56
Motor Frame Designation56
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor TypeThree Phase
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height13 1/4"
Outlet ShapeRectangular
Outlet Width9 5/8"
Overall Depth22"
Overall Height27"
Overall Width30"
Phase3
RotationCW
Shaft Dia.1"
Sound Level57 dBA
TypeWith Drive Package
Voltage230/460V
Wheel Dia.12 1/4"
Wheel MaterialSteel
Wheel Width6 1/2"
Width30"

Shipping Info:

Ship weight (kg) 68.6925
Ship height (cm)68.58
Ship length (cm)55.88
Ship width (cm)76.2
HS code8414599080
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishOutlet HeightWheel Dia.Wheel MaterialInlet Dia.Outlet WidthPrice
DAYTON 1C791 Blower 6 5/16 In | AA9BMP 1C79115"SteelBaked Epoxy7 3/8"6.312"Steel6"4 1/4"€337.81
DAYTON 1C792 Blower 7 3/4 In | AA9BMQ 1C79216"SteelPolyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€523.19
DAYTON 2C797 Blower 12 1/4 In | AB9CZW 2C79727"SteelBaked Polyester Epoxy13 1/4"12 1/4"Steel13 1/4"9 5/8"€1,918.59
DAYTON 2C800 Blower Duct 12 1/2 In | AB9CZZ 2C80027"SteelBaked Polyester Epoxy13 1/4"12 1/2"Steel13 1/4"9 5/8"€1,206.40
DAYTON 2C889 Blower 9 In | AB9DAP 2C88918"SteelPolyester Epoxy10 3/4"9"Steel9"6 1/2"€572.30
DAYTON 2C890 Blower 10 5/8 In | AB9DAQ 2C89021"SteelPolyester Epoxy11 3/4"10 5/8"Steel10"8"€685.99
DAYTON 3AXE8 Blower Wheel Diameter 7 3/4 Inch Less Drive Package | AC8KGT 3AXE818"SteelBaked Polyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€1,569.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7C493 Blower 12 1/4 In
€2,758.91 /unit