DAYTON 7C408 Blower Duct 9 In | AF3EKB

DAYTON 7C408 Blower Duct 9 In

Item: AF3EKB Model: 7C408
In Stock

Get it by Tuesday, Jun 10

€1,707.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 1.500 In Sp1390 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp1050 CFM
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm1725 RPM
Cfm @ 1.75-in. Sp1250 CFM
Dba @ 5 Ft.58 dBA
Depth15"
Drive TypeDirect Drive
Flange SizeNot Applicable
Frequency60 Hz
Full Load Amps13.6/6.8A
Height18"
Housing ColorGray
Housing Depth15"
Housing FinishGray Polyester Epoxy , Polyester Epoxy
Housing Height18"
Housing MaterialSteel
Housing Material Gauge16 ga.
Housing Width12 1/8"
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Horsepower1 hp
Motor Hp1 hp
Motor TypeCapacitor Start
No. Of Discharge Positions8
Number Of Inlet1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 3/4"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth15"
Overall Width16"
Phase1
RotationCW Viewing Drive Side
Sound Level58 dBA
TypeWith Motor
Voltage115/230V
Wheel Bore7/8"
Wheel Bore Diameter7/8"
Wheel Dia.9"
Wheel MaterialSteel
Wheel Width4 1/2"
Width16"
AssemblyUnassembled
Current8.4/4.6-4.2A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter9"
Maximum Fan Speed1725 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
Overall Height18"
StandardsUL LISTED
Wheel Diameter9"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 29.43
Ship height (cm)45.72
Ship length (cm)38.1
Ship width (cm)40.64
HS code8414599080
Country of OriginUS

Product Variants

ProductModelOutlet WidthVoltagePhaseHousing FinishTypeMotor TypeFull Load AmpsDrive TypePrice
DAYTON 4C118 Blower Duct 9 In | AD6WEK 4C1186 1/2"--Polyester EpoxyLess Motor--Direct Drive€690.46
DAYTON 7C567 Blower Duct 9 In | AF3ENJ 7C5676 1/2"230/460V3Polyester EpoxyWith MotorThree Phase3/1.5ADirect Drive€1,368.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7C408 Blower Duct 9 In
€1,707.98 /unit