DAYTON 7C359 Blower 26 1/8 In | AF3EJK

DAYTON 7C359 Blower 26 1/8 In

Item: AF3EJK Model: 7C359
In Stock

Get it by Tuesday, Jun 10

€8,502.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1700 RPM
Dba @ 5 Feet88 dBA
Dimension A25 1/2"
Dimension B7/8"
Dimension C15"
Dimension D12 1/8"
Dimension E22 1/2"
Dimension F23 1/4"
Dimension G16 1/16"
Dimension H18 1/8"
Dimension J9 3/8"
Dimension K20 5/16"
Dimension L19 1/16"
Dimension M36 3/16"
Dimension N9 3/16"
Dimension P15 1/4"
Dimension Q16 1/4"
Dimension R22 1/2"
Dimension S33 7/8"
Dimension T31 1/4"
Dimension V11/16"
Dimension X25"
Discharge Height15"
Discharge PositionBottom Horizontal
Discharge Width12 1/8"
Discharge Width (in.)12.125"
Drive TypeBelt Drive
Flange SizeNot Applicable
Housing ColorGray
Housing Depth39 3/8"
Housing FinishBaked Polyester Epoxy
Housing Height40 5/8"
Housing Length39 3/8"
Housing MaterialSteel
Housing Width12 1/8"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.15 1/4"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed
Motor Frame256T
Motor Frame Designation256T
Motor Hp20 hp
Motor InsulationClass F
Motor Rpm3530 RPM
Motor TypeThree Phase
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height15"
Outlet ShapeRectangular
Outlet Width12 1/8"
Overall Depth39 3/8"
Overall Height40 5/8"
Overall Width40 1/8"
Phase3
Resistance PropertiesFor Damp Environments
RotationCW
Shaft Dia.1 15/16" , 1.938"
Shaft Diameter1 15/16"
TypeWith Drive Package
Voltage230/460V
Wheel Dia.26 1/8"
Wheel MaterialSteel
Wheel TypeRadial
Wheel Width9 1/2" , 9 9/16" , 9.562"
Airflow @ 8.000 In Sp5840 CFM
Current47.3/23.6A
For Air TypeDirty And Dusty
Housing Material FinishBaked Enamel
Inlet Diameter15 1/4"
Maximum Fan Speed1700 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed3535 RPM
Sound Level88 dbA @ 5 ft.
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter26 1/8"

Shipping Info:

Ship weight (kg) 444.447
Ship height (cm)103.19
Ship length (cm)100.01
Ship width (cm)101.92
HS code8414599080
Country of OriginUS

Product Variants

ProductModelMotor HpMotor Enclosure DesignShaft Dia.Wheel WidthDba @ 5 FeetMotor RpmMotor FrameBlower RpmPrice
DAYTON 7C271 Blower 26 1/8 In | AF3EGA 7C27115 hpTotally Enclosed1.938"9 1/2"85 dBA1770 RPM254T1540 RPM€6,169.08
DAYTON 7C272 Blower 26 1/8 In | AF3EGB 7C27215 hpTotally Enclosed1.938"9 1/2"87 dBA1770 RPM254T1630 RPM€6,174.84
DAYTON 7C274 Blower 26 1/8 In | AF3EGC 7C27425 hpOpen Dripproof1.938"9 1/2"92 dBA3530 RPM256T1795 RPM€6,811.86
DAYTON 7C351 Blower 26 1/8 In | AF3EJG 7C35115 hpTotally Enclosed1.938"9 1/2"85 dBA1770 RPM254T1540 RPM€7,640.79
DAYTON 7C352 Blower 26 1/8 In | AF3EJH 7C35215 hpTotally Enclosed1.938"9 1/2"87 dBA1770 RPM254T1630 RPM€7,646.55
DAYTON 7C363 Blower 26 1/8 In | AF3EJL 7C36325 hpTotally Enclosed1.938"9 1/2"92 dBA3555 RPM284TS1795 RPM€8,564.62
DAYTON 7C364 Blower 26 1/8 In | AF3EJM 7C36425 hpTotally Enclosed1.938"9 1/2"93 dBA1775 RPM284T1860 RPM€7,680.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7C359 Blower 26 1/8 In
€8,502.28 /unit