DAYTON 7C265 Blower 22 5/8 In | AF3EFW

DAYTON 7C265 Blower 22 5/8 In

Item: AF3EFW Model: 7C265
In Stock

Get it by Monday, Jun 16

€4,764.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1780 RPM
Dba @ 5 Feet83 dBA
Dimension A21 5/8"
Dimension B1 3/8"
Dimension C13"
Dimension D10 1/2"
Dimension E17"
Dimension F19 3/4"
Dimension G13 7/8"
Dimension H15 5/8"
Dimension J6 7/16"
Dimension K17 9/16"
Dimension L15 7/8"
Dimension M31"
Dimension N8 3/8"
Dimension P13 1/4"
Dimension Q13 1/8"
Dimension R19 1/2"
Dimension S33 7/8"
Dimension T27 3/4"
Dimension V9/16"
Dimension X22 11/16"
Discharge Height13"
Discharge PositionBottom Horizontal
Discharge Width10 1/2"
Discharge Width (in.)10.5"
Drive TypeBelt Drive
Flange SizeNot Applicable
Housing ColorGray
Housing Depth33 7/16"
Housing FinishBaked Polyester Epoxy
Housing Height35 1/8"
Housing Length33 7/16" , 33.437"
Housing MaterialSteel
Housing Width10 1/2"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.13 1/4"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame213T
Motor Frame Designation213T
Motor Hp10 hp
Motor InsulationClass F
Motor TypeThree Phase
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height13"
Outlet ShapeRectangular
Outlet Width10 1/2"
Overall Depth33 7/16"
Overall Height35 1/8"
Overall Width32 1/2"
Phase3
Resistance PropertiesFor Damp Environments
RotationCW
Shaft Dia.1 11/16" , 1.688"
Shaft Diameter1 11/16"
TypeWith Drive Package
Voltage230/460V
Wheel Dia.22 5/8"
Wheel MaterialSteel
Wheel TypeRadial
Wheel Width8 1/4" , 8 5/16" , 8.312"
Airflow @ 5.000 In Sp4730 CFM
Airflow @ 6.000 In Sp4260 CFM
Airflow @ 7.000 In Sp3780 CFM
Airflow @ 8.000 In Sp3170 CFM
Airflow @ 9.000 In Sp2190 CFM
Current23.3/11.6A
Drive Package With Motor Included?Yes
FeaturesCw Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to Ccw Rotation By Removing and Remounting Housing Opposite Of Standard, with Weatherproof Drive Covers
Flange TypeNon Flanged
For Air TypeDirty And Dusty
Frequency60 Hz
Housing Material FinishBaked Enamel
Includes1102B, 36VF42, 3C108, 582B, 6X565, SDS138, SK11116
Inlet Diameter13 1/4"
Maximum Ambient Temperature104°F
Maximum Fan Speed1780 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure9 in. wc
Motor EnclosureOpen Dripproof
Motor Horsepower10 hp
Motor Insulation ClassClass F
Motor Speed3535 RPM
Nameplate Voltage230/460V AC
Number Of Inlets1
Number Of Speeds1
Sound Level83 dbA @ 5 ft.
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter22 5/8"

Shipping Info:

Ship weight (kg) 252.3375
Ship height (cm)89.22
Ship length (cm)84.93
Ship width (cm)82.55
HS code8414599080
Country of OriginUS

Product Variants

ProductModelMotor HpMotor Enclosure DesignHousing LengthShaft Dia.Wheel WidthDba @ 5 FeetMotor FrameBlower RpmPrice
DAYTON 7C266 Blower 22 5/8 In | AF3EFX 7C26615 hpOpen Dripproof33.437"1.688"8.312"85 dBA254T1880 RPM€4,948.99
DAYTON 7C267 Blower 22 5/8 In | AF3EFY 7C26715 hpOpen Dripproof33.437"1.688"8.312"87 dBA254T1985 RPM€4,805.65
DAYTON 7C270 Blower 22 5/8 In | AF3EFZ 7C27020 hpOpen Dripproof33.437"1.688"8.312"93 dBA256T2250 RPM€4,951.56
DAYTON 7C342 Blower 22 5/8 In | AF3EJA 7C34210 hpTotally Enclosed33.437"1.688"8.312"83 dBA215T1780 RPM€4,410.85
DAYTON 7C344 Blower 22 5/8 In | AF3EJC 7C34415 hpTotally Enclosed33.437"1.688"8.312"87 dBA254T1985 RPM€5,152.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7C265 Blower 22 5/8 In
€4,764.63 /unit