DAYTON 7AV26 Blower With Drive Package 13 1/2 Diameter 115/208-230v | AF3DAV

DAYTON 7AV26 Blower With Drive Package 13 1/2 Diameter 115/208-230v

Item: AF3DAV Model: 7AV26
In Stock

Get it by Tuesday, Jun 10

€1,918.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 3.000 In Sp980 CFM
Airflow @ 4.000 In Sp895 CFM
Airflow @ 5.000 In Sp726 CFM
Airflow @ 6.000 In Sp660 CFM
Airflow @ 7.000 In Sp590 CFM
Airflow @ 8.000 In Sp579 CFM
Airflow @ 9.000 In SpNot Applicable
ApplicationIndustrial
AssemblyUnassembled
Bearing TypeBall
Cfm @ 1.000-in. Sp1191 CFM
Cfm @ 2.000-in. Sp1092 @ 2250 RPM
Cfm @ 3.000-in. Sp980 @ 2300 RPM
Cfm @ 4.000-in. Sp895 CFM
Cfm @ 5.000-in. Sp726 CFM
Cfm @ 6.000-in. Sp660 CFM
Cfm @ 7.000-in. Sp590 @ 2750 RPM
Cfm @ 8.000-in. Sp579 @ 2920 RPM
Dba @ 5 Ft.85 dBA
Dimension A17 5/8"
Dimension B15"
Dimension C7 1/8"
Dimension D5 3/4"
Dimension E13 1/2"
Dimension F16"
Dimension G11 1/2"
Dimension H10 1/2"
Dimension J9 5/8"
Dimension L11 3/8"
Dimension M11"
Dimension N21"
Dimension P8"
Dimension Q9/16"
Dimension R4"
Dimension T17"
Dimension V25 7/8"
Dimension X20"
Discharge Height7 1/8"
Discharge Width5 3/4"
Drive TypeBelt Drive
Flange SizeNot Applicable
Full Load Amps14.2/7.7-7.1A
Housing ColorGray
Housing Depth23"
Housing FinishPolyester Epoxy
Housing Height26"
Housing Length23"
Housing MaterialSteel
Housing Material Gauge16 ga.
Housing Width25"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.8"
Max. Ambient Temp.104°F
Max. Blower Rpm2920 RPM
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame143T
Motor Frame Designation143T
Motor Hp1 1/2 hp
Motor InsulationClass B
Motor Speed3495 RPM
No. Of Inlets1
Outlet Dia.Not Applicable
Outlet Height7 1/8"
Outlet ShapeRectangular
Outlet Width5 3/4" , 5.75"
Overall Depth23"
Overall Height25 7/8"
Overall Width17 5/8"
Phase1
Resistance PropertiesFor Damp Environments
RotationCW
Shaft Dia.1"
Shaft Diameter1"
TypeWith Drive Package
Voltage115/208-230V
Wheel Dia.13 1/2"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width4 3/8"
Airflow @ 1.000 In Sp1191 CFM
Airflow @ 2.000 In Sp1092 CFM
Current18.6/9.8-9.3A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter8"
Maximum Fan Speed2920 RPM
Motor EnclosureOpen Dripproof
Sound Level85 dbA @ 5 ft.
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter13 1/2"

Shipping Info:

Ship weight (kg) 63.9045
Ship height (cm)65.72
Ship length (cm)58.42
Ship width (cm)44.77
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthPhaseMotor Enclosure DesignCfm @ 5.000-in. SpVoltagePrice
DAYTON 2C940 Blower 7 3/4 In | AB9DAX 2C940Steel4"3"3"----€240.98
DAYTON 4C108 | AD6WEJ | High Pressure Blower 4C108Steel6"4"3 1/2"----€290.14
DAYTON 4C129 Blower 10 In | AD6WEN 4C129Steel6"4"3.5"----€628.29
DAYTON 4C329 Blower 12 1/2 In | AD6WFB 4C329Steel7"5"4"----€367.72
DAYTON 4C330 Blower 13 1/2 In | AD6WFC 4C330Steel8"7 1/8"5 3/4"----€563.89
DAYTON 7AV04 Blower With Drive Package, 10-5/8" Wheel Dia., 208-230/460V, 3000 Rpm | AF3CZW 7AV04Steel6"4"3.5"3Open Dripproof297 CFM208-230/460V€1,035.26
DAYTON 7AV05 Blower With Drive Package 10 5/8 Diameter 208-230/460v | AF3CZX 7AV05Steel6"4"3.5"3Totally Enclosed Fan Cooled297 CFM208-230/460V€1,082.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AV26 Blower With Drive Package 13 1/2 Diameter 115/208-230v
€1,918.88 /unit