Item | Downblast Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 1 3/4" |
Base Length | 34" |
Base Shape | Square |
Base Size | 34" x 34" |
Base Width | 34" |
Bearing Type | Regreasable Pillow Block |
Brake Hp | 1 7/100 hp |
Dimension A | 34" |
Dimension B | 42 3/4" |
Dimension C | 38 3/8" |
Dimension D | 5 3/4" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Standard |
Electrical Connection | Power Cord |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 42 4/5" |
Housing Material | Aluminum , Spun |
Housing Width | 42 4/5" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 1.07 bhp |
Max. Inlet Temp. | 180°F |
Motor Location | Out Of Airstream |
Motor Voltage | 208-230/460V |
Mount Type | Roof Curb |
Mounting Location | Roof |
Overall Dia. | 42 3/4" |
Overall Height | 38 3/8" , 40 1/8" |
Overall Length | 42 3/4" |
Overall Width | 42 3/4" |
Phase | 3 |
Propeller Shaft Dia. | 1" |
Resistance Properties | Weather Resistant |
Safety Features | Birdscreen, Windband |
Shaft Dia. Sheave End | 1" |
Shaft Dia. Wheel End | 1" |
Sones @ 0.125-in. Sp @ 5 Ft. | 16.4 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 16.1 sones |
Sones @ 0.500-in. Sp @ 5 Ft. | 15.2 sones |
Speed Control | No |
Wheel Dia. | 24 1/2" |
Wheel Material | Aluminum |
Wheel Type | Backward Inclined , Centrifugal Backward Inclined |
Application | Industrial And Commercial Applications |
Brake Horsepower | 1 7/100 bhp |
Compatible Curb Grainger Part Number | 2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50 |
Compatible Damper Grainger Part Number | 4HX68 |
Current | 3.6-3.8/1.9A |
Damper Size | 27" x 27" |
Exhaust Airflow @ 0.000 In Sp | 6079 CFM |
Exhaust Airflow @ 0.125 In Sp | 5911 CFM |
Exhaust Airflow @ 0.250 In Sp | 5732 CFM |
Exhaust Airflow @ 0.375 In Sp | 5530 CFM |
Exhaust Airflow @ 0.500 In Sp | 5326 CFM |
Features | Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design |
Frequency | 60 Hz |
Housing Material Fabrication | Spun |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 800 RPM |
Maximum Inlet Air Temperature | 180°F |
Maximum Static Pressure | 1 1/4 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1 hp |
Nameplate Voltage | 208-230/460V AC |
Number Of Speeds | 1 |
Overall Diameter | 42 3/4" |
Sound Level | 12.5 sones @ 1.000 in SP and 5 ft, 13.4 sones @ 0.875 in SP and 5 ft, 14.2 sones @ 0.750 in SP and 5 ft, 14.6 sones @ 0.625 in SP and 5 ft, 15.2 sones @ 0.500 in SP and 5 ft, 15.6 sones @ 0.375 in SP and 5 ft, 16.1 sones @ 0.250 in SP and 5 ft, 16.4 sones @ 0.125 in SP and 5 ft, 16.6 sones @ 0.000 in SP and 5 ft |
Speed Controllable | No |
Standards | AMCA SOUND AND AIR, NEMA, UL/CUL 705 |
Wheel Diameter | 24 1/2" |