DAYTON 7AU56 Exhaust/supply Vent 115/230 V | AF3CXW

DAYTON 7AU56 Exhaust/supply Vent 115/230 V

Item: AF3CXW Model: 7AU56
In Stock

Get it by Thursday, Jun 12

€7,131.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust/Supply Ventilator
ApplicationFactories, Large Facilities, Warehouses
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height26 1/2"
Base Length54 1/2"
Base ShapeSquare
Base Size54 1/2" x 54 1/2"
Base Width54 1/2"
Bearing Size1 1/2"
Bearing TypeRegreaseable Cast Pillow Block
Blade Dia.48"
Blade FinishGalvanized
Blade MaterialSteel
Brake Horsepower2 3/10 hp
Dimension A54 1/2"
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Fan Speed742 RPM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frame FinishGalvanized
Frame MaterialSteel
Height42 1/2"
High-efficiency MotorNo
Hood Height16"
Hood Length84"
Hood Width90"
Housing FinishGalvanized
Housing Length54 1/2"
Housing MaterialSteel
Housing Width54 1/2"
IncludesDrive Package, Hood, Wall-Mounted Reversing Switch
Includes Drive PackageYes
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp2 3/10 bhp
Max. Depth84"
Max. Inlet Temp.104°F
Maximum Fan Speed742 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower2 hp
Motor Hp - Roof Ventilators2 hp
Mount TypeRoof Curb
Mounting OrientationHorizontal
Mounting PositionHorizontal
Number Of Blades6
Number Of Speeds1
Overall Dia.Not Applicable
Overall Height42 1/2"
Overall Height - Roof Ventilators42 1/2"
Overall Length84"
Overall Width90"
Phase1
Propeller MaterialAluminum
Propeller Shaft Dia.1 1/2"
Resistance PropertiesWeather Resistant
Shaft Dia.1 1/2"
Speed ControllableNo
StyleHooded
TypeAxial Belt Drive Downblast
Voltage115/230V

Shipping Info:

Ship weight (kg) 364.275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseVoltageMotor HpHeightDrive TypeAssembled/unassembledFrame MaterialPrice
DAYTON 7AE83 Exhaust/supply Vent 36 Inch 208-203/460 V | AF3BKB 7AE8336"3203-208/460V1/2 hp-Belt DriveUnassembledSteel€3,907.99
RFQ
DAYTON 7AE84 Exhaust/supply Vent 36 Inch 208-230/460 V | AF3BKC 7AE8436"3208-230/460V3/4 hp-Belt DriveUnassembledSteel€3,822.24
RFQ
DAYTON 7AE85 Exhaust/supply Vent 36 Inch 208-230/460 V | AF3BKD 7AE8536"3208-230/460V--Belt DriveUnassembledSteel€4,031.28
RFQ
DAYTON 7AE86 Exhaust/supply Vent 36 Inch 208-230/460 V | AF3BKE 7AE8636"3208-230/460V1 1/2 hp-Belt DriveUnassembledSteel€4,049.08
RFQ
DAYTON 7AE87 Exhaust/supply Vent 36 Inch 208-230/460 V | AF3BKF 7AE8736"3208-230/460V--Belt DriveUnassembledSteel€4,156.87
RFQ
DAYTON 7AU13 Exhaust/supply Vent 115/208-230 V | AF3CVZ 7AU1330"1115/208-230V333/1000 hp-Belt DriveUnassembledSteel€3,414.80
RFQ
DAYTON 7AU14 Exhaust/supply Vent 115/208-230 V | AF3CWA 7AU1430"1115/208-230V333/1000 hp-Belt DriveUnassembledSteel€3,509.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AU56 Exhaust/supply Vent 115/230 V
€7,131.37 /unit