DAYTON 7AU10 Tube Axial Fan With Drive Package 208-230/460 V | AF3CVW

DAYTON 7AU10 Tube Axial Fan With Drive Package 208-230/460 V

Item: AF3CVW Model: 7AU10
In Stock

Get it by Tuesday, Jun 10

€11,321.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
Bearing TypeBall
Blade Dia.60"
Blade MaterialAluminum
Bolt Circle Dia.63"
Cfm @ 0.000-in. Sp45933 CFM
Cfm @ 0.125-in. Sp44043 CFM
Cfm @ 0.250-in. Sp42153 CFM
Cfm @ 0.500-in. Sp37684 CFM
Cfm @ 0.750-in. Sp30620 CFM
Dimension A64 1/4"
Dimension B34.562"
Dimension C60 5/8"
Dimension D43 3/8"
Dimension E0.562"
Drive TypeBelt Drive
Full Load Amps19.8-17.9/9A
Height66 3/4"
Housing Dia. W/mtg. Flange64 1/4"
Housing Dia. W/o Mtg. Flange60 5/8"
Housing FinishBaked Enamel
Housing MaterialSteel
Hz60 Hz
Inlet Dia.60 5/8"
Max. Ambient Temp.104°F
Max. Bhp7 81/200 bhp
Max. Depth43 3/8"
Max. Inlet Temp.200°F
Max. Motor Height16 7/8"
Motor Enclosure DesignTotally Enclosed
Motor Hp7 1/2 hp
Motor Rpm1725 RPM
Mounting PositionHorizontal/Vertical
Number Of Blades6
Outlet Dia.60 5/8"
Phase3
Shaft Dia.1.688"
Speed565 RPM
Voltage208-230/460V
Width64 1/4"
Airflow @ 0.125 In Sp44043 CFM
Airflow @ 0.250 In Sp42153 CFM
AssemblyUnassembled
Blade Diameter60"
Body Diameter60 5/8"
Bolt Circle Diameter63"
Compatible Flange Grainger Part Number5JKE7
Current19.8-17.9/9A
For Air TypeClean Air
IncludesBelt Guard
Includes Motor & Drive PackageYes
Maximum Fan Speed565 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingNot Rated
Motor Speed1725 RPM
Overall Diameter64 1/4"
Overall Height66 3/4"
Overall Length43 3/8"
Replacement Fan Blade Part Number5JKE9
Resistance PropertiesRust Resistant
Spark Resistant Construction TypeB
StandardsAMCA

Shipping Info:

Ship weight (kg) 325.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelCfm @ 0.000-in. SpVoltageCfm @ 0.125-in. SpFull Load AmpsMax. BhpCfm @ 0.250-in. SpCfm @ 0.500-in. SpSpeedPrice
DAYTON 7AU08 Tube Axial Fan With Drive Package 208-230/460 V | AF3CVU 7AU0840079 CFM208-230/460V37913 CFM14.8-13.4/6.7A4 79/100 bhp35632 CFM29609 CFM493 RPM€10,448.71
DAYTON 7AU09 Tube Axial Fan With Drive Package 230/460 V | AF3CVV 7AU0940079 CFM230/460V37913 CFM13/6.5A4 79/100 bhp35632 CFM29609 CFM493 RPM€11,373.88
DAYTON 7AU11 Tube Axial Fan With Drive Package 230/460 V | AF3CVX 7AU1145933 CFM230/460V44043 CFM20/10A7 81/200 bhp42153 CFM37684 CFM565 RPM€11,953.13
DAYTON 7AU12 Tube Axial Fan With Drive Package 208-230/460 V | AF3CVY 7AU1250567 CFM208-230/460V48850 CFM27.2-24.6/12.3A9 449/1000 bhp47133 CFM43254 CFM622 RPM€11,515.90
DAYTON 7AV01 Tube Axial Fan With Drive Package 230/460 V | AF3CZV 7AV0150567 CFM230/460V48850 CFM25/12.5A9 449/1000 bhp47133 CFM43254 CFM622 RPM€13,014.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AU10 Tube Axial Fan With Drive Package 208-230/460 V
€11,321.08 /unit