DAYTON 7AT81 Direct/drive Blower With Motor 115/230 V | AF3CUP

DAYTON 7AT81 Direct/drive Blower With Motor 115/230 V

Item: AF3CUP Model: 7AT81
In Stock

Get it by Tuesday, Jun 10

€986.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 1.000 In Sp916 CFM
Airflow @ 1.500 In Sp97 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall In Motor
Blower Rpm1725 RPM
Cfm @ 0.000-in. Sp1593 CFM
Cfm @ 0.750-in. Sp1134 CFM
ColorGray
Dba @ 5 Ft.75 dBA
Depth17"
Discharge Height11 3/4"
Discharge Width8"
Drive TypeDirect Drive
Flange SizeNot Applicable
Full Load Amps11/5.5A
Height19"
Housing ColorGray
Housing Depth17"
Housing FinishPolyester Epoxy
Housing Height19"
Housing MaterialPolyester , Steel
Housing Material Gauge16 ga.
Housing Width18"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.10"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56
Motor Frame Designation56
Motor Hp3/4 hp
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height11 3/4"
Outlet ShapeRectangular
Outlet Width8"
Overall Depth17"
Overall Height19"
Overall Width18"
Phase1
RotationCW
Sound Level75 dBA
TypeWith Motor
Voltage115/230V
Wheel Bore5/8"
Wheel Bore Dia.5/8"
Wheel Dia.10 7/8"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width5 11/16" , 5.688"
Width18"
Airflow @ 0.250 In Sp1457 CFM
Airflow @ 0.750 In Sp1134 CFM
Current11.4/5.7A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter10"
Maximum Fan Speed1725 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Bore Diameter5/8"
Wheel Diameter10 7/8"

Shipping Info:

Ship weight (kg) 28.125
Ship height (cm)48.26
Ship length (cm)43.18
Ship width (cm)45.72
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialPhaseMotor HpMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightPrice
DAYTON 7AT78 Direct/drive Blower With Motor 115 V | AF3CUL 7AT78Steel11/6 hpTotally Enclosed Fan Cooled8"8 1/4"5 3/8"15"€526.90
DAYTON 7AT79 Direct/drive Blower With Motor 115/230 V | AF3CUM 7AT79Steel11/4 hpTotally Enclosed Fan Cooled9"10 3/4"6 1/2"16"€626.03
DAYTON 7AT80 Direct/drive Blower With Motor 208-230/460 V | AF3CUN 7AT80Steel31/4 hpOpen Dripproof9"10 3/4"6 1/2"16"€762.53
DAYTON 7AT82 Direct/drive Blower With Motor 208-230/460 V | AF3CUQ 7AT82Steel33/4 hpTotally Enclosed Fan Cooled10"11 3/4"8"19"€944.47
DAYTON 7AT83 Direct/drive Blower With Motor 115/230 V | AF3CUR 7AT83Steel11 1/2 hpTotally Enclosed Fan Cooled13 1/4"13 1/4"9 5/8"27"€1,707.44
DAYTON 7AT84 Direct/drive Blower With Motor 208-230/460 V | AF3CUT 7AT84Steel31 1/2 hpTotally Enclosed Fan Cooled13 1/4"13 1/4"9 5/8"27"€1,085.80
DAYTON 7AT85 Direct/drive Blower With Motor 115/230 V | AF3CUU 7AT85Steel12 hpTotally Enclosed Fan Cooled14 1/2"14 5/8"10 3/4"28"€1,752.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AT81 Direct/drive Blower With Motor 115/230 V
€986.44 /unit