DAYTON 7AT76 Upblast Ventilator 30-1/2 Inch 208-230/460v | AF3CUJ

DAYTON 7AT76 Upblast Ventilator 30-1/2 Inch 208-230/460v

Item: AF3CUJ Model: 7AT76
In Stock

Get it by Tuesday, Jun 10

€3,854.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.38 3/8"
Base Length38 3/8" , Not Applicable
Base ShapeRound
Base Width38 3/8" , Not Applicable
Bearing TypeRegreasable Pillow Block
Brake Hp3 3/20 hp
Cfm @ 0.000-in. Sp12449 CFM
Cfm @ 0.125-in. Sp12176 CFM
Dimension A38 3/8"
Dimension B50"
Dimension C40"
Dimension D29 1/4"
Dimension E35 3/4"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
For Air TypeKitchen Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing Length50"
Housing MaterialAluminum , Spun
Housing Width50"
Includes Drive PackageYes
Includes MotorYes
Max. Bhp3 3/20 bhp
Max. Inlet Temp.300°F
Motor LocationOut Of Airstream
Motor Voltage208-230/460V
Mounting LocationRoof, Wall , Wall
Overall Dia.50"
Overall Height40" , 50"
Phase3
Propeller Shaft Dia.1"
Recommended Damper Size (in.)25" x 25"
Resistance PropertiesSpark Resistant
Safety FeaturesFully Rolled Windband
Shaft Dia. Sheave End1"
Shaft Dia. Wheel End1"
Sones @ 0.250-in. Sp @ 5 Ft.23 sones
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.30 1/2"
Wheel MaterialAluminum
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 158.562
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596060
Country of OriginUS

Product Variants

ProductModelPhaseHousing MaterialMounting LocationOverall HeightCfm @ 0.000-in. SpShaft Dia. Wheel EndMax. BhpOverall Dia.Price
DAYTON 7AR95 Upblast Ventilator 11-1/4 Inch 115/208-230v | AF3CPW 7AR951AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,489.59
DAYTON 7AR96 Upblast Ventilator 11-1/4 Inch 115/208-230v | AF3CPX 7AR961AluminumWall24 7/8"-3/4"7/20 bhp24 7/8"€1,549.33
DAYTON 7AR97 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CPY 7AR971AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,671.72
DAYTON 7AR98 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CPZ 7AR981AluminumWall24 7/8"-3/4"17/50 bhp24 7/8"€1,705.47
DAYTON 7AR99 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CQA 7AR991AluminumWall24 7/8"-3/4"12/25 bhp24 7/8"€1,637.88
DAYTON 7AT00 Upblast Ventilator 12-1/2 Inch 208-230/460v | AF3CQB 7AT003AluminumWall24 7/8"-3/4"12/25 bhp24 7/8"€2,012.90
DAYTON 7AT01 Upblast Ventilator 13-1/4 Inch 115/208-230v | AF3CQC 7AT011AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,225.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AT76 Upblast Ventilator 30-1/2 Inch 208-230/460v
€3,854.78 /unit