Item | Upblast Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | 38 3/8" |
Base Length | 38 3/8" , Not Applicable |
Base Shape | Round |
Base Width | 38 3/8" , Not Applicable |
Bearing Type | Regreasable Pillow Block |
Brake Hp | 77/100 hp |
Dimension A | 38 3/8" |
Dimension B | 50" |
Dimension C | 40" |
Dimension D | 29 1/4" |
Dimension E | 35 3/4" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Standard |
Electrical Connection | Power Cord |
For Air Type | Kitchen Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 50" |
Housing Material | Aluminum , Spun |
Housing Width | 50" |
Hp | 3/4 hp |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 77/100 bhp |
Max. Inlet Temp. | 300°F |
Motor Location | Out Of Airstream |
Motor Voltage | 115/230V |
Mounting Location | Roof, Wall , Wall |
Overall Dia. | 50" |
Overall Height | 40" , 50" |
Phase | 1 |
Propeller Shaft Dia. | 1" |
Recommended Damper Size (in.) | 25" x 25" |
Resistance Properties | Spark Resistant |
Safety Features | Fully Rolled Windband |
Shaft Dia. Sheave End | 1" |
Shaft Dia. Wheel End | 1" |
Sones @ 0.125-in. Sp @ 5 Ft. | 10.5 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 9.9 sones |
Sones @ 0.500-in. Sp @ 5 Ft. | 8.5 sones |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Wheel Dia. | 30 1/2" |
Wheel Material | Aluminum |
Wheel Type | Backward Inclined |
Application | Industrial And Commercial Buildings, Restaurants, Schools |
Brake Horsepower | 77/100 bhp |
Current | 7/3.5A |
Damper Size | 25" x 25" |
Exhaust Airflow @ 0.000 In Sp | 7811 CFM |
Exhaust Airflow @ 0.125 In Sp | 7377 CFM |
Exhaust Airflow @ 0.250 In Sp | 6844 CFM |
Exhaust Airflow @ 0.375 In Sp | 6231 CFM |
Exhaust Airflow @ 0.500 In Sp | 5440 CFM |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 And 4 Disconnects Available, UL/CuL 705 Listed For Power Ventilators, UL/CuL 762 Listed For Restaurant Exhaust Appliances |
Frequency | 60 Hz |
Housing Material Fabrication | Spun |
Includes | Drive Package, Mounting Plate, NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 480 RPM |
Maximum Inlet Air Temperature | 300°F |
Maximum Static Pressure | 1/2 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 3/4 hp |
Motor Speed | 480 RPM |
Nameplate Voltage | 115/230V AC |
Number Of Speeds | 1 |
Sound Level | 10.5 sones @ 0.125 in SP and 5 ft, 8.5 sones @ 0.500 in SP and 5 ft, 9.9 sones @ 0.250 in SP and 5 ft |
Standards | AMCA SOUND AND AIR, UL/CUL 762 |
Wheel Diameter | 30 1/2" |