DAYTON 7AT45 Upblast Ventilator 22-3/4 Inch 115/208-230v | AF3CTA

DAYTON 7AT45 Upblast Ventilator 22-3/4 Inch 115/208-230v

Item: AF3CTA Model: 7AT45
In Stock

Get it by Tuesday, Jun 10

€2,140.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.31 1/4"
Base Length31 1/4" , Not Applicable
Base ShapeRound
Base Width31 1/4" , Not Applicable
Bearing TypeRegreasable Pillow Block
Brake Hp13/25 hp
Dimension A31 1/4"
Dimension B42 3/4"
Dimension C39 1/2"
Dimension D25 1/2"
Dimension E28 3/8"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
For Air TypeKitchen Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing Length42 4/5"
Housing MaterialAluminum , Spun
Housing Width42 4/5"
Hp1/2 hp
Includes Drive PackageYes
Includes MotorYes
Max. Bhp13/25 bhp
Max. Inlet Temp.300°F
Motor LocationOut Of Airstream
Motor Voltage115/208-230V
Mounting LocationRoof, Wall , Wall
Overall Dia.42 3/4"
Overall Height39 1/2" , 42 3/4"
Phase1
Propeller Shaft Dia.1"
Recommended Damper Size (in.)20" x 20"
Resistance PropertiesSpark Resistant
Safety FeaturesFully Rolled Windband
Shaft Dia. Sheave End1"
Shaft Dia. Wheel End1"
Sones @ 0.250-in. Sp @ 5 Ft.10 sones
Sones @ 0.500-in. Sp @ 5 Ft.8.8 sones
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.22 3/4"
Wheel MaterialAluminum
Wheel TypeBackward Inclined
ApplicationIndustrial And Commercial Buildings, Restaurants, Schools
Base Diameter31 1/4"
Current7.6/3.7-3.8A
Exhaust Airflow @ 0.000 In Sp4779 CFM
Exhaust Airflow @ 0.125 In Sp4457 CFM
Exhaust Airflow @ 0.250 In Sp4124 CFM
Exhaust Airflow @ 0.375 In Sp3736 CFM
Exhaust Airflow @ 0.500 In Sp3279 CFM
Housing Material FabricationSpun
Includes Drive Package With MotorYes
Maximum Fan Speed600 RPM
Motor EnclosureOpen Dripproof
Motor Speed600 RPM
StandardsAMCA SOUND AND AIR, UL/CUL 762
Wheel Diameter22 3/4"

Shipping Info:

Ship weight (kg) 74.547
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596060
Country of OriginUS

Product Variants

ProductModelPhaseHousing MaterialMounting LocationOverall HeightCfm @ 0.000-in. SpShaft Dia. Wheel EndMax. BhpOverall Dia.Price
DAYTON 7AR95 Upblast Ventilator 11-1/4 Inch 115/208-230v | AF3CPW 7AR951AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,489.59
DAYTON 7AR96 Upblast Ventilator 11-1/4 Inch 115/208-230v | AF3CPX 7AR961AluminumWall24 7/8"-3/4"7/20 bhp24 7/8"€1,549.33
DAYTON 7AR97 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CPY 7AR971AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,671.72
DAYTON 7AR98 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CPZ 7AR981AluminumWall24 7/8"-3/4"17/50 bhp24 7/8"€1,705.47
DAYTON 7AR99 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CQA 7AR991AluminumWall24 7/8"-3/4"12/25 bhp24 7/8"€1,637.88
DAYTON 7AT00 Upblast Ventilator 12-1/2 Inch 208-230/460v | AF3CQB 7AT003AluminumWall24 7/8"-3/4"12/25 bhp24 7/8"€2,012.90
DAYTON 7AT01 Upblast Ventilator 13-1/4 Inch 115/208-230v | AF3CQC 7AT011AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,225.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AT45 Upblast Ventilator 22-3/4 Inch 115/208-230v
€2,140.75 /unit