DAYTON 7AT33 Upblast Ventilator 21-1/4 Inch 115/208-230v | AF3CRM

DAYTON 7AT33 Upblast Ventilator 21-1/4 Inch 115/208-230v

Item: AF3CRM Model: 7AT33
In Stock

Get it by Tuesday, Jun 10

€1,831.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.27 3/4"
Base Length27 3/4" , Not Applicable
Base ShapeRound
Base Width27 3/4" , Not Applicable
Bearing TypeRegreasable Pillow Block
Brake Hp7/20 hp
Dimension A27 3/4"
Dimension B35 3/8"
Dimension C34 3/4"
Dimension D21"
Dimension E25"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
For Air TypeKitchen Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing Length35 2/5"
Housing MaterialAluminum , Spun
Housing Width35 2/5"
Hp333/1000 hp
Includes Drive PackageYes
Includes MotorYes
Max. Bhp7/20 bhp
Max. Inlet Temp.300°F
Motor LocationOut Of Airstream
Motor Voltage115/208-230V
Mounting LocationRoof, Wall , Wall
Overall Dia.35 3/8"
Overall Height34 3/4" , 35 3/8"
Phase1
Propeller Shaft Dia.3/4"
Recommended Damper Size (in.)17" x 17"
Resistance PropertiesSpark Resistant
Safety FeaturesFully Rolled Windband
Shaft Dia. Sheave End3/4"
Shaft Dia. Wheel End3/4"
Sones @ 0.125-in. Sp @ 5 Ft.8.8 sones
Sones @ 0.250-in. Sp @ 5 Ft.8.1 sones
Sones @ 0.500-in. Sp @ 5 Ft.7 sones
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.21 1/4"
Wheel MaterialAluminum
Wheel TypeBackward Inclined
ApplicationIndustrial And Commercial Buildings, Restaurants, Schools
Base Diameter27 3/4"
Current6.6/3.4-3.1A
Exhaust Airflow @ 0.000 In Sp3740 CFM
Exhaust Airflow @ 0.125 In Sp3422 CFM
Exhaust Airflow @ 0.250 In Sp3096 CFM
Exhaust Airflow @ 0.375 In Sp2699 CFM
Exhaust Airflow @ 0.500 In Sp2073 CFM
Housing Material FabricationSpun
Includes Drive Package With MotorYes
Maximum Fan Speed665 RPM
Motor EnclosureOpen Dripproof
Motor Speed665 RPM
StandardsAMCA SOUND AND AIR, UL/CUL 762
Wheel Diameter21 1/4"

Shipping Info:

Ship weight (kg) 61.1325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596060
Country of OriginUS

Product Variants

ProductModelPhaseHousing MaterialMounting LocationOverall HeightCfm @ 0.000-in. SpShaft Dia. Wheel EndMax. BhpOverall Dia.Price
DAYTON 7AR95 Upblast Ventilator 11-1/4 Inch 115/208-230v | AF3CPW 7AR951AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,489.59
DAYTON 7AR96 Upblast Ventilator 11-1/4 Inch 115/208-230v | AF3CPX 7AR961AluminumWall24 7/8"-3/4"7/20 bhp24 7/8"€1,549.33
DAYTON 7AR97 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CPY 7AR971AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,671.72
DAYTON 7AR98 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CPZ 7AR981AluminumWall24 7/8"-3/4"17/50 bhp24 7/8"€1,705.47
DAYTON 7AR99 Upblast Ventilator 12-1/2 Inch 115/208-230v | AF3CQA 7AR991AluminumWall24 7/8"-3/4"12/25 bhp24 7/8"€1,637.88
DAYTON 7AT00 Upblast Ventilator 12-1/2 Inch 208-230/460v | AF3CQB 7AT003AluminumWall24 7/8"-3/4"12/25 bhp24 7/8"€2,012.90
DAYTON 7AT01 Upblast Ventilator 13-1/4 Inch 115/208-230v | AF3CQC 7AT011AluminumWall24 7/8"-3/4"13/50 bhp24 7/8"€1,225.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AT33 Upblast Ventilator 21-1/4 Inch 115/208-230v
€1,831.16 /unit