DAYTON 7AR68 Exhaust Fan 48 Inch With Drive Package 115/208-230 V | AF3CNU

DAYTON 7AR68 Exhaust Fan 48 Inch With Drive Package 115/208-230 V

Item: AF3CNU Model: 7AR68
In Stock

Get it by Tuesday, Jun 10

€3,948.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1 1/2"
Bearing TypeRegreaseable Pillow Block
Blade Dia.48"
Blade MaterialAluminum
Cfm @ 0.000-in. Sp26377 CFM
Cfm @ 0.125-in. Sp21773 CFM
Dimension A54"
Dimension D2"
Dimension E21"
Dimension F48 1/2"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp1 1/2 hp
Fan Speed524 RPM
Fan StylePanel
Flange Depth2"
Flange Width54"
For Cut-out Height50 1/2"
For Cut-out Length50 1/2"
For Cut-out Width50 1/2"
Frame FinishGalvanized , Zinc Plated
Frame MaterialSteel
Height54"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Bhp1 73/100 bhp
Max. Depth28"
Max. Inlet Temp.104°F
Maximum Noise Level24 sones
Method Of ConstructionCast
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower1 1/2 hp
Motor Hp1 1/2 hp
Motor InsulationClass B
Motor TypeCapacitor Start
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft24 sones
Noise Level @ 0.125 In Sp @ 5 Ft25 sones
Number Of Blades6
Number Of Shutters0
Overall Depth28"
Overall Height54"
Overall Width54"
Phase1
Propeller MaterialAluminum , Cast Aluminum
Shaft Dia.1 1/2"
Shaft Diameter1 1/2"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.48 1/2"
Venturi Depth7"
Venturi Dia.48 1/2"
Voltage115/208-230V
Width54"
Blade Diameter48"
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp21773 CFM
Maximum Exhaust Airflow @ 0.000 In Sp26377 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 130.914
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596090
Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseCfm @ 0.000-in. SpMotor HpSones @ 0.000-in. Sp @ 5 Ft.Bearing SizeFan SpeedPrice
DAYTON 7AR55 Exhaust Fan 24 Inch With Drive Package 115/208-230 V | AF3CNE 7AR5524"115/208-230V15608 CFM333/1000 hp14.2 sones3/4"814 RPM€2,080.68
DAYTON 7AR61 Exhaust Fan 36 Inch With Drive Package 115/208-230 V | AF3CNL 7AR6136"115/208-230V114345 CFM3/4 hp-1 1/4"620 RPM€2,438.17
DAYTON 7AR62 Exhaust Fan 36 Inch With Drive Package 208-230/460 V | AF3CNM 7AR6236"208-230/460V314345 CFM3/4 hp-1 1/4"620 RPM€2,464.73
DAYTON 7AR64 Exhaust Fan 42 Inch With Drive Package 115/208-230 V | AF3CNP 7AR6442"115/208-230V118024 CFM-17.8 sones1 1/2"528 RPM€3,215.71
DAYTON 7AR66 Exhaust Fan 42 Inch With Drive Package 208-230/460 V | AF3CNR 7AR6642"208-230/460V318024 CFM-17.8 sones1 1/2"528 RPM€3,453.74
DAYTON 7AR70 Exhaust Fan 48 Inch With Drive Package 208-230/460 V | AF3CNW 7AR7048"208-230/460V326377 CFM1 1/2 hp-1 1/2"524 RPM€3,843.33
DAYTON 7AR72 Exhaust Fan 54 Inch With Drive Package 115/230 V | AF3CNY 7AR7254"115/230V129332 CFM--1 1/2"419 RPM€6,454.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AR68 Exhaust Fan 48 Inch With Drive Package 115/208-230 V
€3,948.19 /unit