DAYTON 7AR65 Exhaust Fan 42 Inch With Drive Package 208-230/460 V | AF3CNQ

DAYTON 7AR65 Exhaust Fan 42 Inch With Drive Package 208-230/460 V

Item: AF3CNQ Model: 7AR65
In Stock

Get it by Tuesday, Jun 10

€3,345.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1 1/2"
Bearing TypeRegreaseable Pillow Block
Blade Dia.42"
Blade MaterialAluminum
Cfm @ 0.000-in. Sp18024 CFM
Cfm @ 0.125-in. Sp14838 CFM
Dimension A46"
Dimension D2"
Dimension E20 3/8"
Dimension F42 1/2"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp1 hp
Fan Speed528 RPM
Fan StylePanel
Flange Depth2"
Flange Width46"
For Cut-out Height44 1/2"
For Cut-out Length44 1/2"
For Cut-out Width44 1/2"
Frame FinishGalvanized , Zinc Plated
Frame MaterialSteel
Height46"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Bhp1 3/20 bhp
Max. Depth26 3/8"
Max. Inlet Temp.104°F
Maximum Noise Level17.8 sones
Method Of ConstructionCast
Motor Enclosure DesignOpen Dripproof
Motor Horsepower1 hp
Motor InsulationClass F
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft17.8 sones
Noise Level @ 0.125 In Sp @ 5 Ft18 sones
Number Of Blades6
Number Of Shutters0
Overall Depth26 3/8"
Overall Height46"
Overall Width46"
Phase3
Propeller MaterialAluminum , Cast Aluminum
Shaft Dia.1 1/2"
Shaft Diameter1 1/2"
Sones @ 0.000-in. Sp @ 5 Ft.17.8 sones
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.42 1/2"
Venturi Depth6"
Venturi Dia.42 1/2"
Voltage208-230/460V
Width46"
Blade Diameter42"
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp14838 CFM
Maximum Exhaust Airflow @ 0.000 In Sp18024 CFM
Motor EnclosureOpen Dripproof
Motor Speed1760 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 123.9075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596090
Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseCfm @ 0.000-in. SpMotor HpSones @ 0.000-in. Sp @ 5 Ft.Bearing SizeFan SpeedPrice
DAYTON 7AR54 Exhaust Fan 24 Inch With Drive Package 115/208-230 V | AF3CND 7AR5424"115/208-230V15608 CFM333/1000 hp14.2 sones3/4"814 RPM€2,008.18
DAYTON 7AR57 Exhaust Fan 30 Inch With Drive Package 115/208-230 V | AF3CNG 7AR5730"115/208-230V19474 CFM1/2 hp16.3 sones1"687 RPM€2,327.00
DAYTON 7AR60 Exhaust Fan 36 Inch With Drive Package 115/208-230 V | AF3CNK 7AR6036"115/208-230V114345 CFM3/4 hp-1 1/4"620 RPM€2,482.17
DAYTON 7AR63 Exhaust Fan 42 Inch With Drive Package 115/208-230 V | AF3CNN 7AR6342"115/208-230V118024 CFM-17.8 sones1 1/2"528 RPM€3,005.24
DAYTON 7AR67 Exhaust Fan 48 Inch With Drive Package 115/208-230 V | AF3CNT 7AR6748"115/208-230V126377 CFM1 1/2 hp-1 1/2"524 RPM€3,651.70
DAYTON 7AR69 Exhaust Fan 48 Inch With Drive Package 208-230/460 V | AF3CNV 7AR6948"208-230/460V326377 CFM1 1/2 hp-1 1/2"524 RPM€3,713.34
DAYTON 7AR71 Exhaust Fan 54 Inch With Drive Package 115/208-230 V | AF3CNX 7AR7154"115/208-230V129332 CFM--1 1/2"419 RPM€5,655.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AR65 Exhaust Fan 42 Inch With Drive Package 208-230/460 V
€3,345.76 /unit