DAYTON 7AR50 Reversible Fan With Drive Package 208/230/460v | AF3CMZ

DAYTON 7AR50 Reversible Fan With Drive Package 208/230/460v

Item: AF3CMZ Model: 7AR50
In Stock

Get it by Monday, Jun 16

€3,897.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust/Supply Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing TypeRegreaseable Cast Pillow Block
Blade Dia.48"
Blade MaterialAluminum
Dia. Opening Required48"
Dimension A54"
Dimension B23 1/2"
Dimension C7"
Dimension D2"
Dimension E16 1/2"
Dimension F48 1/2"
Drive Package IncludedNo
Drive Package With Motor IncludedNo
Drive TypeBelt Drive
Exhaust/supply Cfm @ 0.250-in. Sp30682 CFM
Exhaust/supply Cfm @ 0.375-in. Sp27130 CFM
Exhaust/supply Cfm @ 0.500-in. Sp22884 CFM
Exhaust/supply Fan Motor Hp5 hp
Fan Speed1007 RPM
Fan StylePanel
Flange Depth2"
Flange Width54"
For Cut-out Diameter48"
For Cut-out Height50 1/2"
For Cut-out Length50 1/2"
For Cut-out Width50 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Full Load Amps14A
Height54"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp5 3/4 bhp
Max. Depth23 1/2"
Max. Inlet Temp.104°F
Maximum Noise Level61 sones
Method Of ConstructionCast
Motor Enclosure DesignOpen Dripproof
Motor Horsepower5 hp
Motor InsulationClass F
Motor Speed1740 RPM
Mounting OrientationHorizontal, Vertical
Mounting PositionVertical
Noise Level @ 0.000 In Sp @ 5 Ft61 sones
Noise Level @ 0.125 In Sp @ 5 Ft62 sones
Number Of Blades6
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Operating Amps6.6/13.1-14.5A
Overall Depth23 1/2"
Overall Height54"
Overall Width54"
Phase3
Propeller Dia.48"
Propeller MaterialAluminum
Shaft Dia.1 1/2"
Speed ControllableNo
TypeBelt Drive Reversible
Vent DesignDuctless
Ventilation TypeReversible
Venturi Depth7"
Venturi Dia.48 1/2"
Width54"
Blade Diameter48"
Full Load Current14A
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.000 In Sp35694 CFM
Max. Exhaust Airflow @ 0.125 In Sp33508 CFM
Max. Exhaust Airflow @ 0.250 In Sp30682 CFM
Max. Exhaust Airflow @ 0.375 In Sp27130 CFM
Max. Noise Level @ 0.000 In Sp @ 5 Ft61 sones
Motor EnclosureOpen Dripproof
Nameplate Voltage230/460V AC
Supply Airflow @ 0.000 In Sp35694 CFM
Supply Airflow @ 0.125 In Sp33508 CFM
Supply Airflow @ 0.250 In Sp30682 CFM
Supply Airflow @ 0.375 In Sp27130 CFM

Shipping Info:

Ship weight (kg) 158.8334
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596090
Country of OriginUS

Product Variants

ProductModelPhaseVoltageMotor HpExhaust/supply Cfm @ 0.000-in. SpHeightMax. DepthPropeller Dia.Shaft Dia.Price
DAYTON 7AP95 Reversible Fan With Drive Package 115/208-230v | AF3CKQ 7AP951115/208-230V333/1000 hp7780 CFM34"21 1/2"30"1"€1,824.37
DAYTON 7AP96 Reversible Fan With Drive Package 115/208-230v | AF3CKR 7AP961115/208-230V333/1000 hp7780 CFM34"21 1/2"30"1"€1,919.05
DAYTON 7AP97 Reversible Fan With Drive Package 208-230/460v | AF3CKT 7AP973208-230/460V333/1000 hp7780 CFM34"21 1/2"30"1"€1,989.20
DAYTON 7AP98 Reversible Fan With Drive Package 208-230/460v | AF3CKU 7AP983208-230/460V333/1000 hp7780 CFM34"21 1/2"30"1"€1,989.67
DAYTON 7AP99 Reversible Fan With Drive Package 115/208-230v | AF3CKV 7AP991115/208-230V1/2 hp8989 CFM34"21 1/2"30"1"€1,846.36
DAYTON 7AR00 Reversible Fan With Drive Package 115/208-230v | AF3CKW 7AR001115/208-230V1/2 hp8989 CFM34"21 1/2"30"1"€2,010.49
DAYTON 7AR01 Reversible Fan With Drive Package 208-230/460v | AF3CKX 7AR013208-230/460V1/2 hp8989 CFM34"21 1/2"30"1"€2,192.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AR50 Reversible Fan With Drive Package 208/230/460v
€3,897.14 /unit