DAYTON 7AR33 Reversible Fan With Drive Package 208-230/460v | AF3CMF

DAYTON 7AR33 Reversible Fan With Drive Package 208-230/460v

Item: AF3CMF Model: 7AR33
In Stock

Get it by Thursday, Jun 12

€3,251.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust/Supply Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing TypeRegreaseable Cast Pillow Block
Blade Dia.48"
Blade MaterialAluminum
Dia. Opening Required48"
Dimension A54"
Dimension B23 1/2"
Dimension C7"
Dimension D2"
Dimension E16 1/2"
Dimension F48 1/2"
Drive Package IncludedNo
Drive Package With Motor IncludedNo
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp3/4 hp
Fan Speed539 RPM
Fan StylePanel
Flange Depth2"
Flange Width54"
For Cut-out Diameter48"
For Cut-out Height50 1/2"
For Cut-out Length50 1/2"
For Cut-out Width50 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Full Load Amps2.9A
Height54"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp43/50 bhp
Max. Depth23 1/2"
Max. Inlet Temp.104°F
Maximum Noise Level22 sones
Method Of ConstructionCast
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor InsulationClass B
Mounting OrientationHorizontal, Vertical
Mounting PositionVertical
Noise Level @ 0.000 In Sp @ 5 Ft22 sones
Noise Level @ 0.125 In Sp @ 5 Ft23 sones
Number Of Blades6
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Operating Amps1.4/2.8A
Overall Depth23 1/2"
Overall Height54"
Overall Width54"
Phase3
Propeller Dia.48"
Propeller MaterialAluminum
Shaft Dia.1 1/2"
Speed ControllableNo
TypeBelt Drive Reversible
Vent DesignDuctless
Ventilation TypeReversible
Venturi Depth7"
Venturi Dia.48 1/2"
Voltage208-230/460V
Width54"

Shipping Info:

Ship weight (kg) 131.877
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596090
Country of OriginUS

Product Variants

ProductModelPhaseVoltageMotor HpExhaust/supply Cfm @ 0.000-in. SpHeightMax. DepthPropeller Dia.Shaft Dia.Price
DAYTON 7AP95 Reversible Fan With Drive Package 115/208-230v | AF3CKQ 7AP951115/208-230V333/1000 hp7780 CFM34"21 1/2"30"1"€1,824.37
DAYTON 7AP96 Reversible Fan With Drive Package 115/208-230v | AF3CKR 7AP961115/208-230V333/1000 hp7780 CFM34"21 1/2"30"1"€1,919.05
DAYTON 7AP97 Reversible Fan With Drive Package 208-230/460v | AF3CKT 7AP973208-230/460V333/1000 hp7780 CFM34"21 1/2"30"1"€1,989.20
DAYTON 7AP98 Reversible Fan With Drive Package 208-230/460v | AF3CKU 7AP983208-230/460V333/1000 hp7780 CFM34"21 1/2"30"1"€1,989.67
DAYTON 7AP99 Reversible Fan With Drive Package 115/208-230v | AF3CKV 7AP991115/208-230V1/2 hp8989 CFM34"21 1/2"30"1"€1,846.36
DAYTON 7AR00 Reversible Fan With Drive Package 115/208-230v | AF3CKW 7AR001115/208-230V1/2 hp8989 CFM34"21 1/2"30"1"€2,010.49
DAYTON 7AR01 Reversible Fan With Drive Package 208-230/460v | AF3CKX 7AR013208-230/460V1/2 hp8989 CFM34"21 1/2"30"1"€2,192.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AR33 Reversible Fan With Drive Package 208-230/460v
€3,251.70 /unit