DAYTON 7AH98 Belt-drive Blower With Drive Package 208-230/460 V | AF3BXQ

DAYTON 7AH98 Belt-drive Blower With Drive Package 208-230/460 V

Item: AF3BXQ Model: 7AH98
In Stock

Get it by Thursday, Jun 12

€17,789.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Bearing TypeBall
Blower Rpm1137 RPM
Cfm @ 5.000-in. Sp13086 CFM
Cfm @ 6.000-in. Sp11902 CFM
Cfm @ 7.000-in. Sp10586 CFM
Cfm @ 8.000-in. Sp8776 CFM
Dba @ 5 Feet86 dBA
Discharge Width (in.)17"
Housing FinishBaked Polyester Epoxy
Housing Height56 7/8"
Housing Length54"
Housing MaterialSteel
Housing Width17"
Hz60 Hz
Inlet Dia.21 1/4"
Max. Ambient Temp.104°F
Max. Blower Rpm1569 RPM
Max. Inlet Temp.250°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame284T
Motor Hp25 hp
Motor InsulationClass F
Motor Rpm1770 RPM
Motor TypeThree Phase
Outlet Height21"
Phase3
RotationCW
Shaft Dia.2.438"
TypeWith Drive Package
Voltage230/460V
Wheel Dia.36 1/2"
Wheel MaterialSteel
Wheel Width13 1/2"
Airflow @ 5.000 In Sp13086 CFM
Airflow @ 6.000 In Sp11902 CFM
Airflow @ 7.000 In Sp10586 CFM
Airflow @ 8.000 In Sp8776 CFM
AssemblyUnassembled
Current61.8/30.9A
Discharge PositionBottom Horizontal
Drive Package With Motor Included?Yes
Drive TypeBelt Drive
FeaturesCw Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to Ccw Rotation By Removing and Remounting Housing Opposite Of Standard, with Weatherproof Drive Covers
Flange TypeNon Flanged
For Air TypeDirty And Dusty
Frequency60 Hz
Housing ColorGray
Housing Material FinishBaked Enamel
Includes1103B, 2MXW4, 3AXF4, 6A133, 703B, SK178
Inlet Diameter21 1/4"
Maximum Ambient Temperature104°F
Maximum Fan Speed1569 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure8 in. wc
Minimum Fan Speed1137 RPM
Motor Duty ClassContinuous
Motor EnclosureTotally Enclosed Fan Cooled
Motor Frame Designation284T
Motor Horsepower25 hp
Motor Insulation ClassClass F
Motor Speed1775 RPM
Nameplate Voltage230/460V AC
Number Of Discharge Positions8
Number Of Inlets1
Number Of Speeds1
Outlet ShapeRectangular
Outlet Width17"
Overall Depth54"
Overall Height56 7/8"
Overall Width48 3/8"
Shaft Diameter2 7/16"
Sound Level86 dbA @ 5 ft.
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter36 1/2"
Wheel TypeRadial

Shipping Info:

Ship weight (kg) 838.485
Ship height (cm)144.46
Ship length (cm)137.16
Ship width (cm)122.87
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightDischarge Width (in.)Motor HpCfm @ 5.000-in. SpCfm @ 9.000-in. SpHousing HeightPrice
DAYTON 7AH43 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVF 7AH43Open Dripproof17 1/4"17"13.75"-5123 CFM-46 1/8"€10,936.83
DAYTON 7AH45 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVH 7AH45Open Dripproof17 1/4"17"13.75"-7612 CFM-46 1/8"€10,938.76
DAYTON 7AH47 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVK 7AH47Open Dripproof17 1/4"17"13.75"20 hp6586 CFM-46 1/8"€11,061.72
DAYTON 7AH49 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVM 7AH49Open Dripproof17 1/4"17"13.75"20 hp-5956 CFM46 1/8"€11,096.32
DAYTON 7AH51 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVP 7AH51Open Dripproof17 1/4"17"13.75"25 hp8298 CFM-46 1/8"€12,497.54
DAYTON 7AH53 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVR 7AH53Open Dripproof17 1/4"17"13.75"25 hp-7883 CFM46 1/8"€12,369.72
DAYTON 7AH55 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVU 7AH55Open Dripproof17 1/4"17"13.75"30 hp9480 CFM6407 CFM46 1/8"€12,597.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AH98 Belt-drive Blower With Drive Package 208-230/460 V
€17,789.11 /unit