DAYTON 7AH90 Belt-drive Blower With Drive Package 208-230/460 V | AF3BXG

DAYTON 7AH90 Belt-drive Blower With Drive Package 208-230/460 V

Item: AF3BXG Model: 7AH90
In Stock

Get it by Thursday, Jun 12

€16,877.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Bearing TypeBall
Blower Rpm1009 RPM
Cfm @ 5.000-in. Sp10179 CFM
Cfm @ 6.000-in. Sp8480 CFM
Cfm @ 7.000-in. Sp6470 CFM
Dba @ 5 Feet83 dBA
Discharge Width (in.)17"
Housing FinishBaked Polyester Epoxy
Housing Height56 7/8"
Housing Length54"
Housing MaterialSteel
Housing Width17"
Hz60 Hz
Inlet Dia.21 1/4"
Max. Ambient Temp.104°F
Max. Blower Rpm1569 RPM
Max. Inlet Temp.250°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame254T
Motor InsulationClass F
Motor Rpm1765 RPM
Motor TypeThree Phase
Outlet Height21"
Phase3
RotationCW
Shaft Dia.2.438"
TypeWith Drive Package
Voltage230/460V
Wheel Dia.36 1/2"
Wheel MaterialSteel
Wheel Width13 1/2"

Shipping Info:

Ship weight (kg) 752.067
Ship height (cm)144.46
Ship length (cm)137.16
Ship width (cm)122.87
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightDischarge Width (in.)Motor HpCfm @ 5.000-in. SpCfm @ 9.000-in. SpHousing HeightPrice
DAYTON 7AH43 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVF 7AH43Open Dripproof17 1/4"17"13.75"-5123 CFM-46 1/8"€10,936.83
DAYTON 7AH45 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVH 7AH45Open Dripproof17 1/4"17"13.75"-7612 CFM-46 1/8"€10,938.76
DAYTON 7AH47 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVK 7AH47Open Dripproof17 1/4"17"13.75"20 hp6586 CFM-46 1/8"€11,061.72
DAYTON 7AH49 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVM 7AH49Open Dripproof17 1/4"17"13.75"20 hp-5956 CFM46 1/8"€11,096.32
DAYTON 7AH51 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVP 7AH51Open Dripproof17 1/4"17"13.75"25 hp8298 CFM-46 1/8"€12,497.54
DAYTON 7AH53 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVR 7AH53Open Dripproof17 1/4"17"13.75"25 hp-7883 CFM46 1/8"€12,369.72
DAYTON 7AH55 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVU 7AH55Open Dripproof17 1/4"17"13.75"30 hp9480 CFM6407 CFM46 1/8"€12,597.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AH90 Belt-drive Blower With Drive Package 208-230/460 V
€16,877.43 /unit