DAYTON 7AH83 Belt-drive Blower With Drive Package 208-230/460 V | AF3BWZ

DAYTON 7AH83 Belt-drive Blower With Drive Package 208-230/460 V

Item: AF3BWZ Model: 7AH83
In Stock

Get it by Wednesday, Jun 11

€15,011.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Bearing TypeBall
Blower Rpm1387 RPM
Cfm @ 10.00-in. Sp8193 CFM
Cfm @ 11.00-in. Sp6801 CFM
Cfm @ 4.000-in. Sp13711 CFM
Cfm @ 5.000-in. Sp12803 CFM
Cfm @ 6.000-in. Sp11891 CFM
Cfm @ 7.000-in. Sp10981 CFM
Cfm @ 8.000-in. Sp10074 CFM
Cfm @ 9.000-in. Sp9162 CFM
Dba @ 5 Feet94 dBA
Discharge Width (in.)15.375"
Housing FinishBaked Polyester Epoxy
Housing Height51 1/4"
Housing Length49.062"
Housing MaterialSteel
Housing Width15 3/8"
Hz60 Hz
Inlet Dia.19 1/4"
Max. Ambient Temp.104°F
Max. Blower Rpm1736 RPM
Max. Inlet Temp.250°F
Motor Enclosure DesignOpen Dripproof
Motor Frame326T
Motor Hp50 hp
Motor InsulationClass F
Motor Rpm1775 RPM
Motor TypeThree Phase
Outlet Height19"
Phase3
RotationCW
Shaft Dia.2.188"
TypeWith Drive Package
Voltage230/460V
Wheel Dia.33"
Wheel MaterialSteel
Wheel Width12.312"
Airflow @ 1.000 In Sp8193 CFM
Airflow @ 8.000 In Sp10074 CFM
AssemblyUnassembled
Current118/59A
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
For Air TypeDirty And Dusty
Housing ColorGray
Housing Material FinishBaked Enamel
Inlet Diameter19 1/4"
Maximum Fan Speed1736 RPM
Motor EnclosureOpen Dripproof
Motor Speed1780 RPM
Outlet ShapeRectangular
Outlet Width15 3/8"
Overall Depth49 1/16"
Overall Height51 1/4"
Overall Width46 3/4"
Sound Level94 dbA @ 5 ft.
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter33"
Wheel TypeRadial

Shipping Info:

Ship weight (kg) 619.992
Ship height (cm)130.18
Ship length (cm)124.62
Ship width (cm)118.75
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightDischarge Width (in.)Motor HpCfm @ 5.000-in. SpCfm @ 9.000-in. SpHousing HeightPrice
DAYTON 7AH43 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVF 7AH43Open Dripproof17 1/4"17"13.75"-5123 CFM-46 1/8"€10,936.83
DAYTON 7AH45 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVH 7AH45Open Dripproof17 1/4"17"13.75"-7612 CFM-46 1/8"€10,938.76
DAYTON 7AH47 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVK 7AH47Open Dripproof17 1/4"17"13.75"20 hp6586 CFM-46 1/8"€11,061.72
DAYTON 7AH49 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVM 7AH49Open Dripproof17 1/4"17"13.75"20 hp-5956 CFM46 1/8"€11,096.32
DAYTON 7AH51 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVP 7AH51Open Dripproof17 1/4"17"13.75"25 hp8298 CFM-46 1/8"€12,497.54
DAYTON 7AH53 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVR 7AH53Open Dripproof17 1/4"17"13.75"25 hp-7883 CFM46 1/8"€12,369.72
DAYTON 7AH55 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVU 7AH55Open Dripproof17 1/4"17"13.75"30 hp9480 CFM6407 CFM46 1/8"€12,597.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AH83 Belt-drive Blower With Drive Package 208-230/460 V
€15,011.00 /unit