DAYTON 7AH57 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVW

DAYTON 7AH57 Belt-drive Blower With Drive Package 208-230/460 V

Item: AF3BVW Model: 7AH57
In Stock

Get it by Friday, Jun 13

€13,524.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Bearing TypeBall
Blower Rpm1712 RPM
Cfm @ 10.00-in. Sp8746 CFM
Cfm @ 11.00-in. Sp8083 CFM
Cfm @ 12.00-in. Sp7391 CFM
Cfm @ 13.00-in. Sp6574 CFM
Dba @ 5 Feet95 dBA
Discharge Width (in.)13.75"
Housing FinishBaked Polyester Epoxy
Housing Height46 1/8"
Housing Length44.437"
Housing MaterialSteel
Housing Width13 3/4"
Hz60 Hz
Inlet Dia.17 1/4"
Max. Ambient Temp.104°F
Max. Blower Rpm1933 RPM
Max. Inlet Temp.250°F
Motor Enclosure DesignOpen Dripproof
Motor Frame286T
Motor Hp30 hp
Motor InsulationClass F
Motor Rpm1765 RPM
Motor TypeThree Phase
Outlet Height17"
Phase3
RotationCW
Shaft Dia.1.938"
TypeWith Drive Package
Voltage230/460V
Wheel Dia.29 5/8"
Wheel MaterialSteel
Wheel Width10.938"
Airflow @ 10.00 In Sp8746 CFM
Airflow @ 11.00 In Sp8083 CFM
Airflow @ 12.00 In Sp7391 CFM
Airflow @ 13.00 In Sp6574 CFM
AssemblyUnassembled
Current69.8/34.9A
Discharge PositionBottom Horizontal
Drive Package With Motor Included?Yes
Drive TypeBelt Drive
FeaturesCw Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to Ccw Rotation By Removing and Remounting Housing Opposite Of Standard, with Weatherproof Drive Covers
Flange TypeNon Flanged
For Air TypeDirty And Dusty
Frequency60 Hz
Housing ColorGray
Housing Material FinishBaked Enamel
Includes03018OT3E286T, 2L415, 3AXF2, 643B, 663B, SD11516, SD178
Inlet Diameter17 1/4"
Maximum Ambient Temperature104°F
Maximum Fan Speed1933 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure13 in. wc
Minimum Fan Speed1712 RPM
Motor Duty ClassContinuous
Motor EnclosureOpen Dripproof
Motor Frame Designation286T
Motor Horsepower30 hp
Motor Insulation ClassClass F
Motor Speed1770 RPM
Nameplate Voltage230/460V AC
Number Of Discharge Positions8
Number Of Inlets1
Number Of Speeds1
Outlet ShapeRectangular
Outlet Width13 3/4"
Overall Depth44 7/16"
Overall Height46 1/8"
Overall Width42 1/8"
Shaft Diameter1 15/16"
Sound Level95 dbA @ 5 ft.
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter29 5/8"
Wheel TypeRadial

Shipping Info:

Ship weight (kg) 562.05
Ship height (cm)117.16
Ship length (cm)112.87
Ship width (cm)107
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightDischarge Width (in.)Motor HpCfm @ 5.000-in. SpCfm @ 9.000-in. SpHousing HeightPrice
DAYTON 7AH43 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVF 7AH43Open Dripproof17 1/4"17"13.75"-5123 CFM-46 1/8"€10,936.83
DAYTON 7AH45 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVH 7AH45Open Dripproof17 1/4"17"13.75"-7612 CFM-46 1/8"€10,938.76
DAYTON 7AH47 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVK 7AH47Open Dripproof17 1/4"17"13.75"20 hp6586 CFM-46 1/8"€11,061.72
DAYTON 7AH49 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVM 7AH49Open Dripproof17 1/4"17"13.75"20 hp-5956 CFM46 1/8"€11,096.32
DAYTON 7AH51 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVP 7AH51Open Dripproof17 1/4"17"13.75"25 hp8298 CFM-46 1/8"€12,497.54
DAYTON 7AH53 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVR 7AH53Open Dripproof17 1/4"17"13.75"25 hp-7883 CFM46 1/8"€12,369.72
DAYTON 7AH55 Belt-drive Blower With Drive Package 208-230/460 V | AF3BVU 7AH55Open Dripproof17 1/4"17"13.75"30 hp9480 CFM6407 CFM46 1/8"€12,597.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AH57 Belt-drive Blower With Drive Package 208-230/460 V
€13,524.82 /unit