DAYTON 7AG96 Blower With Drive Package 115/208-230 Volt | AF3BTY

DAYTON 7AG96 Blower With Drive Package 115/208-230 Volt

Item: AF3BTY Model: 7AG96
In Stock

Get it by Thursday, Jun 12

€2,206.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 1.500 In Sp689 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1451 RPM
Cfm @ 0.125-in. Sp1621 CFM
Cfm @ 0.250-in. Sp1540 CFM
Cfm @ 0.375-in. Sp1471 CFM
Cfm @ 0.500-in. Sp1408 CFM
Cfm @ 0.750-in. Sp1286 CFM
Cfm @ 1.000-in. Sp1160 CFM
Cfm @ 1.250-in. Sp1006 CFM
Cfm @ 1.500-in. Sp689 CFM
Dba @ 5 Ft.63 dBA
Depth26 1/16" , 26.062"
Discharge Height10 3/4"
Discharge Width6 1/2"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Full Load Amps12.2/6-6.1A
Height18 3/4"
Housing ColorGray
Housing Depth26"
Housing FinishBaked Polyester Epoxy
Housing Height18 3/4"
Housing MaterialSteel
Housing Width14 7/8"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9"
Inlet Diameter9"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56H
Motor Frame Designation56H
Motor Horsepower1 hp
Motor Hp1 hp
Motor Rpm1725 RPM
Motor TypeCapacitor Start
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 3/4"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth26 1/16"
Overall Height18 3/4"
Overall Width14 7/8"
Phase1
RotationCW
Shaft Dia.3/4"
Sound Level63 dBA
TypeWith Drive Package
Voltage115/208-230V
Wheel Dia.9"
Wheel MaterialSteel
Wheel Width4 1/2"
Width14 7/8"
Airflow @ 0.125 In Sp1621 CFM
Airflow @ 0.250 In Sp1540 CFM
Airflow @ 0.375 In Sp1471 CFM
Airflow @ 0.500 In Sp1408 CFM
Airflow @ 0.750 In Sp1286 CFM
Airflow @ 1.000 In Sp1160 CFM
Airflow @ 1.250 In Sp1006 CFM
Current13.6/6.9A
Drive Package With Motor Included?Yes
Frequency60 Hz
Housing Material FinishBaked Enamel
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed1451 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure1 1/2 in. wc
Motor EnclosureOpen Dripproof
Motor Insulation ClassClass B
Motor Speed1725 RPM
Nameplate Voltage115/208-230V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter3/4"
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter9"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 38.0745
Ship height (cm)47.63
Ship length (cm)66.2
Ship width (cm)37.78
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AG96 Blower With Drive Package 115/208-230 Volt
€2,206.79 /unit