DAYTON 7AG91 Blower With Drive Package 208-230/460 Volt | AF3BTT

DAYTON 7AG91 Blower With Drive Package 208-230/460 Volt

Item: AF3BTT Model: 7AG91
In Stock

Get it by Tuesday, Jun 17

€1,960.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.500 In Sp954 CFM
Airflow @ 0.750 In Sp764 CFM
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1116 RPM
Cfm @ 0.250-in. Sp1112 CFM
Cfm @ 0.375-in. Sp1033 CFM
Cfm @ 0.500-in. Sp954 CFM
Cfm @ 0.750-in. Sp764 CFM
Dba @ 5 Ft.55 dBA
Depth26 1/16" , 26.062"
Discharge Height10 3/4"
Discharge Width6 1/2"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Full Load Amps1.5-1.6/0.8A
Height18 3/4"
Housing ColorGray
Housing Depth26"
Housing FinishBaked Polyester Epoxy
Housing Height18 3/4"
Housing MaterialSteel
Housing Width14 7/8"
Hz50/60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9"
Inlet Diameter9"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56
Motor Frame Designation56
Motor Horsepower1/3 hp
Motor Hp1/3 hp
Motor Rpm1725 RPM
Motor TypeThree Phase
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 3/4"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth26 1/16"
Overall Height18 3/4"
Overall Width14 7/8"
Phase3
RotationCW
Shaft Dia.3/4"
Sound Level55 dBA
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.9"
Wheel MaterialSteel
Wheel Width4 1/2"
Width14 7/8"
Airflow @ 0.250 In Sp1112 CFM
Airflow @ 0.375 In Sp1033 CFM
Current1.2/0.6A
Drive Package With Motor Included?Yes
Frequency50/60 Hz
Housing Material FinishBaked Enamel
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed1116 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure3/4 in. wc
Motor EnclosureOpen Dripproof
Motor Insulation ClassClass B
Motor Speed1725 RPM
Nameplate Voltage230/460V AC
Number Of Inlets1
Oem ReplacementNo
Outlet TypeNon Flanged
Shaft Diameter3/4"
StandardsUL/CUL LISTED
Wheel Diameter9"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 31.5225
Ship height (cm)47.63
Ship length (cm)66.2
Ship width (cm)37.78
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AG91 Blower With Drive Package 208-230/460 Volt
€1,960.82 /unit