DAYTON 7AG73 Tube Axial Fan With Drive Package 208-230/460 V | AF3BTB

DAYTON 7AG73 Tube Axial Fan With Drive Package 208-230/460 V

Item: AF3BTB Model: 7AG73
In Stock

Get it by Wednesday, Jun 11

€8,743.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
Bearing TypeBall
Blade Dia.30"
Blade MaterialStainless Steel
Bolt Circle Dia.32 1/4"
Cfm @ 0.000-in. Sp16495 CFM
Cfm @ 0.125-in. Sp16150 CFM
Cfm @ 0.250-in. Sp15785 CFM
Cfm @ 0.500-in. Sp14995 CFM
Cfm @ 0.750-in. Sp14145 CFM
Cfm @ 1.000-in. Sp13190 CFM
Dimension A33 5/8"
Dimension B19 1/4"
Dimension C30 1/2"
Dimension D24"
Dimension E0.438"
Drive TypeBelt Drive
Full Load Amps14.8-13.4/6.7A
Height46 5/8"
Housing FinishPlain
Housing MaterialStainless Steel
Hz60 Hz
Inlet Dia.30 5/8"
Max. Ambient Temp.104°F
Max. Bhp4 18/25 bhp
Max. Depth24"
Max. Inlet Temp.200°F
Max. Motor Height10"
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Rpm1745 RPM
Mounting PositionHorizontal/Vertical
Number Of Blades6
Outlet Dia.30 5/8"
Phase3
Shaft Dia.1.187"
Speed1551 RPM
Voltage208-230/460V
Width33 5/8"
Airflow @ 0.125 In Sp16150 CFM
Airflow @ 0.250 In Sp15785 CFM
ApplicationFood Processing
AssemblyUnassembled
Blade Diameter30"
Body Diameter30 5/8"
Bolt Circle Diameter32 1/4"
Compatible Flange Grainger Part Number4ETG1
Current14.8-13.4/6.7A
For Air TypeCorrosive Vapor
IncludesBelt Guard
Includes Motor & Drive PackageYes
Maximum Fan Speed1551 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingNot Rated
Motor Speed1745 RPM
Overall Diameter33 5/8"
Overall Height46 5/8"
Overall Length24"
Resistance PropertiesCorrosion Resistant
StandardsAMCA

Shipping Info:

Ship weight (kg) 116.9595
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AG73 Tube Axial Fan With Drive Package 208-230/460 V
€8,743.89 /unit