DAYTON 7AG48 Tube Axial Fan With Drive Package 208-230/460 V | AF3BRH

DAYTON 7AG48 Tube Axial Fan With Drive Package 208-230/460 V

Item: AF3BRH Model: 7AG48
In Stock

Get it by Thursday, Jun 12

€6,768.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
Bearing TypeBall
Blade Dia.24"
Blade MaterialStainless Steel
Bolt Circle Dia.25 3/4"
Cfm @ 0.000-in. Sp9112 CFM
Cfm @ 0.125-in. Sp8856 CFM
Cfm @ 0.250-in. Sp8573 CFM
Cfm @ 0.500-in. Sp7983 CFM
Cfm @ 0.750-in. Sp7290 CFM
Cfm @ 1.000-in. Sp6445 CFM
Dimension A27"
Dimension B16 3/4"
Dimension C24.312"
Dimension D18"
Dimension E0.438"
Drive TypeBelt Drive
Full Load Amps6-5.4/2.7A
Height37 1/4"
Housing FinishPlain
Housing MaterialStainless Steel
Hz60 Hz
Inlet Dia.24.437"
Max. Ambient Temp.104°F
Max. Bhp1 49/50 bhp
Max. Depth18"
Max. Inlet Temp.200°F
Max. Motor Height10"
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Rpm1735 RPM
Mounting PositionHorizontal/Vertical
Number Of Blades6
Outlet Dia.24.437"
Phase3
Shaft Dia.1"
Speed1688 RPM
Voltage208-230/460V
Width26 22/25"
Airflow @ 0.000 In Sp9112 CFM
Airflow @ 0.125 In Sp8856 CFM
Airflow @ 0.250 In Sp8573 CFM
Airflow @ 0.500 In Sp7983 CFM
ApplicationFood Processing
AssemblyUnassembled
Blade Diameter24"
Body Diameter24 1/2"
Bolt Circle Diameter25 3/4"
Brake Horsepower1 49/50 bhp
Compatible Flange Grainger Part Number4ETF9
Current6-5.4/2.7A
FeaturesFactory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
For Air TypeCorrosive Vapor
Frequency60 Hz
IncludesBelt Guard
Includes Motor & Drive PackageYes
Maximum Ambient Temperature104°F
Maximum Fan Speed1688 RPM
Maximum Inlet Air Temperature200°F
Maximum Noise Level @ 5 Feet43 sones
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingNot Rated
Motor Horsepower2 hp
Motor Speed1735 RPM
Motor Type3-Phase
Mounting OrientationHorizontal, Vertical
Nameplate Voltage208-230/460V AC
Number Of Speeds1
Overall Diameter27"
Overall Height37 1/4"
Overall Length18"
Propeller Shaft Diameter1"
Resistance PropertiesCorrosion Resistant
StandardsAMCA

Shipping Info:

Ship weight (kg) 65.655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelBlade MaterialHousing MaterialBolt Circle Dia.Cfm @ 0.000-in. SpPhaseMotor Enclosure DesignVoltageMotor HpPrice
DAYTON 3C411 Tube Axial Fan 26-7/8 Inch Width 37-1/4 Inch Height | AC8LKU 166206AAluminumSteel25 3/4"-----€1,870.48
DAYTON 4GXU5 Tube Axial Fan 37-1/4 Inch H 26-7/8 Inch Width | AD7WXD 166293Stainless SteelStainless Steel25 3/4"-----€5,594.52
DAYTON 166258 Tube Axial Fan 27 Inch H 27 Inch Width | AF2GAC 6TFD8 166258SteelSteel0.312"-----€2,514.49
DAYTON 7AF67 Tube Axial Fan With Drive Package 115/208-230 V | AF3BNP 7AF67AluminumSteel25 3/4"5730 CFM1Totally Enclosed Fan Cooled115/208-230V1/2 hp€2,436.53
DAYTON 7AF68 Tube Axial Fan With Drive Package 115/208-230 V | AF3BNQ 7AF68AluminumSteel25 3/4"5730 CFM1Totally Enclosed Fan Cooled115/208-230V1/2 hp€2,567.84
DAYTON 7AF69 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNR 7AF69AluminumSteel25 3/4"5730 CFM3Totally Enclosed Fan Cooled208-230/460V1/2 hp€2,452.56
DAYTON 7AF70 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNT 7AF70AluminumSteel25 3/4"5730 CFM3Totally Enclosed Fan Cooled208-230/460V1/2 hp€2,669.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AG48 Tube Axial Fan With Drive Package 208-230/460 V
€6,768.34 /unit