DAYTON 7AG18 Tube Axial Fan With Drive Package 230 V | AF3BQV

DAYTON 7AG18 Tube Axial Fan With Drive Package 230 V

Item: AF3BQV Model: 7AG18
In Stock

Get it by Tuesday, Jun 10

€7,558.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall , Ball Bearing
Blade Dia.48"
Blade MaterialAluminum
Body Dia.48 5/8"
Bolt Circle Dia.50 1/4"
Brake Horsepower5 hp
Cfm @ 0.000-in. Sp31260 CFM
Cfm @ 0.125-in. Sp30070 CFM
Cfm @ 0.250-in. Sp28745 CFM
Cfm @ 0.500-in. Sp25810 CFM
Cfm @ 0.750-in. Sp22170 CFM
Current20.5A
Dimension A51 3/4"
Dimension B28 5/16" , 28.312"
Dimension C48 1/2"
Dimension D36"
Dimension E0.562" , 9/16"
Drive TypeBelt Drive
FeaturesStreamlined Belt Tunnel
For Air TypeClean Air
Full Load Amps20.5A
Height64 3/4"
Housing Dia. W/mtg. Flange51 3/4"
Housing Dia. W/o Mtg. Flange48 1/2"
Housing FinishBaked Enamel
Housing MaterialSteel
Hz60 Hz
IncludesBelt Guard
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.48 5/8"
Max. Ambient Temp.104°F
Max. Bhp5 bhp
Max. Depth36"
Max. Inlet Temp.200°F
Max. Motor Height12 1/2"
Maximum Fan Speed731 RPM
Maximum Noise Level @ 5 Feet64 sones
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower5 hp
Motor Hp5 hp
Motor Rpm1730 RPM
Motor TypeCapacitor Start/Run
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Speeds1
Number Of Blades6
Outlet Dia.48 5/8"
Overall Dia.51 3/4"
Overall Height64 3/4"
Overall Length36"
Phase1
Propeller Shaft Dia.1 1/2"
Resistance PropertiesRust Resistant
Safety FeaturesSpark Resistant Aluminum Blade, Spark Resistant Propellers
Shaft Dia.1 7/16" , 1.437"
Spark Resistant Construction TypeB
Speed731 RPM
Width51 3/4"
Airflow @ 0.125 In Sp30070 CFM
Airflow @ 0.250 In Sp28745 CFM
Blade Diameter48"
Body Diameter48 5/8"
Bolt Circle Diameter50 1/4"
Compatible Flange Grainger Part Number3C444
Includes Motor & Drive PackageYes
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingNot Rated
Motor Speed1730 RPM
Overall Diameter51 3/4"
Replacement Fan Blade Part Number3C421
StandardsAMCA

Shipping Info:

Ship weight (kg) 249.4998
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelBlade MaterialHousing MaterialNumber Of BladesBolt Circle Dia.Cfm @ 0.000-in. SpPhaseVoltageMotor HpPrice
DAYTON 3C416 Tube Axial Fan 51-3/4 Inch Width 64-3/4 Inch Height | AC8LKZ 166211AAluminumSteel550 1/4"----€5,333.04
DAYTON 4GXU7 Tube Axial Fan 64-3/4 Inch H 51-3/4 Inch Width | AD7WXF 166295Stainless SteelStainless Steel550 1/4"----€17,878.61
DAYTON 166260 Tube Axial Fan 51-3/4 Inch H 51-3/4 Inch Width | AF2GAE 6TFE0 166260SteelSteel60.312"----€8,335.55
DAYTON 7AG19 Tube Axial Fan With Drive Package 230 V | AF3BQW 7AG19AluminumSteel650 1/4"35365 CFM1-7 1/2 hp€7,830.61
DAYTON 7AG75 Tube Axial Fan With Drive Package 208-230/460 V | AF3BTC 7AG75Stainless SteelStainless Steel550 1/4"31260 CFM3208-230/460V-€18,891.30
DAYTON 7AG76 Tube Axial Fan With Drive Package 230 Volt | AF3BTD 7AG76Stainless SteelStainless Steel550 1/4"31260 CFM1--€19,683.87
DAYTON 7AG78 Tube Axial Fan With Drive Package 208-230/460 V | AF3BTE 7AG78Stainless SteelStainless Steel550 1/4"35365 CFM3208-230/460V7 1/2 hp€19,090.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AG18 Tube Axial Fan With Drive Package 230 V
€7,558.15 /unit