DAYTON 7AG17 Tube Axial Fan With Drive Package 230 V | AF3BQU

DAYTON 7AG17 Tube Axial Fan With Drive Package 230 V

Item: AF3BQU Model: 7AG17
In Stock

Get it by Thursday, Jun 12

€6,816.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall , Ball Bearing
Blade Dia.42"
Blade MaterialAluminum
Body Dia.42 5/8"
Bolt Circle Dia.44 1/4"
Brake Horsepower6 22/25 hp
Cfm @ 0.000-in. Sp29150 CFM
Cfm @ 0.125-in. Sp28410 CFM
Cfm @ 0.250-in. Sp27610 CFM
Cfm @ 0.500-in. Sp25900 CFM
Cfm @ 0.750-in. Sp23960 CFM
Cfm @ 1.000-in. Sp21775 CFM
Current32A
Dimension A45 3/4"
Dimension B25 3/16" , 25.187"
Dimension C42 1/2"
Dimension D32"
Dimension E0.562" , 9/16"
Drive TypeBelt Drive
FeaturesStreamlined Belt Tunnel
For Air TypeClean Air
Full Load Amps32A
Height58 1/2"
Housing Dia. W/mtg. Flange45 3/4"
Housing Dia. W/o Mtg. Flange42 1/2"
Housing FinishBaked Enamel
Housing MaterialSteel
Hz60 Hz
IncludesBelt Guard
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.42 5/8"
Max. Ambient Temp.104°F
Max. Bhp6 22/25 bhp
Max. Depth32"
Max. Inlet Temp.200°F
Max. Motor Height12 1/2"
Maximum Noise Level @ 5 Feet66 sones
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower7 1/2 hp
Motor Hp7 1/2 hp
Motor Rpm1740 RPM
Motor TypeCapacitor Start/Run
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Speeds1
Number Of Blades6
Outlet Dia.42 5/8"
Overall Dia.45 3/4"
Overall Height58 1/2"
Overall Length32"
Phase1
Propeller Shaft Dia.1 1/2"
Resistance PropertiesRust Resistant
Safety FeaturesSpark Resistant Aluminum Blade, Spark Resistant Propellers
Shaft Dia.1 7/16" , 1.437"
Spark Resistant Construction TypeB
Speed1013 RPM
Width45 3/4"
Airflow @ 0.000 In Sp29150 CFM
Airflow @ 0.125 In Sp28410 CFM
Airflow @ 0.250 In Sp27610 CFM
Airflow @ 0.500 In Sp25900 CFM
Blade Diameter42"
Body Diameter42 5/8"
Bolt Circle Diameter44 1/4"
Compatible Flange Grainger Part Number3C443
Frequency60 Hz
Includes Motor & Drive PackageYes
Maximum Ambient Temperature104°F
Maximum Fan Speed1013 RPM
Maximum Inlet Air Temperature200°F
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingNot Rated
Motor Speed1740 RPM
Nameplate Voltage230V AC
Number Of Speeds1
Overall Diameter45 3/4"
Propeller Shaft Diameter1 1/2"
Replacement Fan Blade Part Number3C421
StandardsAMCA

Shipping Info:

Ship weight (kg) 231.2721
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelBlade MaterialNumber Of BladesCfm @ 0.000-in. SpPhaseMotor HpVoltageDimension BDimension EPrice
DAYTON 3C415 Tube Axial Fan 58-1/2 Inch H 45-3/4 Inch Width | AC8LKY 166210AAluminum5----25.187"0.562"€4,446.83
DAYTON 7AG08 Tube Axial Fan With Drive Package 115/208-230 V | AF3BQJ 7AG08Aluminum617460 CFM11 1/2 hp115/208-230V25.187"0.562"€5,682.37
DAYTON 7AG09 Tube Axial Fan With Drive Package 208-230 V | AF3BQK 7AG09Aluminum617460 CFM11 1/2 hp-25.187"0.562"€5,470.01
DAYTON 7AG10 Tube Axial Fan With Drive Package 208-230/460 V | AF3BQL 7AG10Aluminum617460 CFM31 1/2 hp208-230/460V25.187"0.562"€5,514.67
DAYTON 7AG12 Tube Axial Fan With Drive Package 115/208-230 V | AF3BQN 7AG12Aluminum619275 CFM12 hp115/208-230V25.187"0.562"€5,121.50
DAYTON 7AG13 Tube Axial Fan With Drive Package 208-230/460 V | AF3BQP 7AG13Aluminum619275 CFM32 hp208-230/460V25.187"0.562"€5,277.03
DAYTON 7AG14 Tube Axial Fan With Drive Package 208-230/460 V | AF3BQQ 7AG14Aluminum619275 CFM32 hp208-230/460V25.187"0.562"€5,574.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AG17 Tube Axial Fan With Drive Package 230 V
€6,816.32 /unit