DAYTON 7AF20 Downblast Vent Belt Drive 24-1/2 In | AF3BLQ

DAYTON 7AF20 Downblast Vent Belt Drive 24-1/2 In

Item: AF3BLQ Model: 7AF20
In Stock

Get it by Thursday, Jun 12

€3,604.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDownblast Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height1 3/4"
Base Length34"
Base ShapeSquare
Base Size34" x 34"
Base Width34"
Bearing TypeRegreasable Pillow Block
Brake Hp7/20 hp
Dimension A34"
Dimension B42 3/4"
Dimension C38 3/8"
Dimension D5 3/4"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingHazardous Location
Electrical ConnectionPower Cord
FeaturesNonoverloading Centrifugal Wheel Design
For Air TypeFlammable Vapor
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing Length40.1"
Housing MaterialAluminum , Spun
Housing Width42 4/5"
IncludesHazardous Location Motor
Includes Drive PackageYes
Includes MotorYes
Max. Bhp0.35 bhp
Max. Inlet Temp.180°F
Motor Hp333/1000 hp
Motor LocationOut Of Airstream
Motor Voltage230/460V
Mount TypeRoof Curb
Mounting LocationRoof
Overall Dia.42 3/4"
Overall Height38 3/8" , 40 1/8"
Overall Length42 3/4"
Overall Width42 3/4"
Phase3
Propeller Shaft Dia.1"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen
Shaft Dia. Sheave End1"
Shaft Dia. Wheel End1"
Sones @ 0.125-in. Sp @ 5 Ft.7.5 sones
Sones @ 0.250-in. Sp @ 5 Ft.6.9 sones
Sones @ 0.500-in. Sp @ 5 Ft.6.1 sones
Speed ControlNo
Wheel Dia.24 1/2"
Wheel MaterialAluminum
Wheel TypeBackward Inclined , Centrifugal Backward Inclined

Shipping Info:

Ship weight (kg) 70.5825
Ship height (cm)97.47
Ship length (cm)108.59
Ship width (cm)108.59
HS code8414596060
Country of OriginUS

Product Variants

ProductModelAssembled/unassembledPhaseOverall HeightMotor HpCfm @ 0.000-in. SpMax. BhpOverall Dia.Shaft Dia. Wheel EndPrice
DAYTON 2RB59 Downblast Vent Belt Drive 11 In | AC3BHQ 2RB59Assembled124 7/8"1/4 hp-0.13 bhp24 3/8"3/4"€1,181.60
DAYTON 2RB60 Downblast Vent Belt Drive 11 In | AC3BHR 2RB60Assembled124 7/8"1/4 hp-0.19 bhp24 3/8"3/4"€1,249.94
DAYTON 2RB61 Downblast Vent Belt Drive 11 In | AC3BHT 2RB61Assembled124 7/8"1/4 hp-0.25 bhp24 3/8"3/4"€1,184.82
DAYTON 2RB62 Downblast Vent Belt Drive 11 In | AC3BHU 2RB62Assembled124 7/8"333/1000 hp-0.33 bhp24 3/8"3/4"€1,304.04
DAYTON 2RB63 Downblast Vent Belt Drive 13-1/4 In | AC3BHV 2RB63Assembled124 7/8"1/2 hp-0.5 bhp24 3/8"3/4"€1,541.20
DAYTON 2RB64 Downblast Vent Belt Drive 14-3/4 In | AC3BHW 2RB64Assembled125 3/8"1/2 hp-0.53 bhp28 3/8"3/4"€1,733.85
DAYTON 3GY66 Downblast Vent Belt Drive 18-1/2 In | AC9JZC 3GY66Assembled334 3/8"--1.1 bhp35 1/2"3/4"€2,260.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AF20 Downblast Vent Belt Drive 24-1/2 In
€3,604.09 /unit