DAYTON 7AD93 Exhaust Ventilator 60 Inch 208-230/460 V | AF3BFD

DAYTON 7AD93 Exhaust Ventilator 60 Inch 208-230/460 V

Item: AF3BFD Model: 7AD93
In Stock

Get it by Thursday, Jun 12

€11,791.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
ApplicationFactories, Large Facilities, Warehouses
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height26 1/2"
Base Length66 1/2"
Base ShapeSquare
Base Size66 1/2" x 66 1/2"
Base Width66 1/2"
Bearing Size1 3/4"
Bearing TypeRegreasable Cast Pillow Block
Blade Dia.60"
Blade MaterialAluminum
Brake Horsepower5 3/4 hp
Cfm @ 0.000-in. Sp28530 CFM
Cfm @ 0.125-in. Sp26087 CFM
Cfm @ 0.250-in. Sp23172 CFM
Dimension A66 1/2"
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Fan Speed485 RPM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frame FinishGalvanized
Frame MaterialSteel
Height42 1/2"
High-efficiency MotorNo
Hood Height25"
Hood Length108"
Hood TypeHinged Hood
Hood Width100"
Housing FinishGalvanized
Housing Length66 1/2"
Housing MaterialSteel
Housing Width66 1/2"
IncludesDrive Package, Hood
Includes Drive PackageYes
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp5 3/4 bhp
Max. Depth108"
Max. Inlet Temp.104°F
Maximum Fan Speed485 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower5 hp
Motor Hp - Roof Ventilators5 hp
Motor Speed1745 RPM
Mount TypeRoof Curb
Mounting OrientationHorizontal
Mounting PositionHorizontal
Number Of Blades6
Number Of Speeds1
Overall Height42 1/2"
Overall Height - Roof Ventilators42 1/2"
Overall Length108"
Overall Width100"
Phase3
Propeller MaterialAluminum
Propeller Shaft Dia.1 3/4"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen
Shaft Dia.1 3/4"
Speed ControllableNo
StyleHooded
TypeAxial Belt Drive Downblast
Voltage208-230/460V
Blade Diameter60"
Compatible Damper Grainger Part Number6WRK9
Current14.4-13/6.4A
Exhaust Airflow @ 0.000 In Sp28530 CFM
Exhaust Airflow @ 0.125 In Sp26087 CFM
Exhaust Airflow @ 0.250 In Sp23172 CFM
FeaturesStrong and Weathertight Hood
Includes Drive Package With MotorYes
Motor EnclosureTotally Enclosed Fan Cooled
Mounting LocationRoof
Sound Level35 sones @ 0 in. SP and 5 ft.
StandardsUL/CUL 705

Shipping Info:

Ship weight (kg) 618.3576
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseHeightVoltageMotor HpAssembled/unassembledFrame MaterialMax. Inlet Temp.Price
DAYTON 7AD67 Exhaust Ventilator 20 Inch 115/208-230 V | AF3BEA 7AD6720"138"115/208-230V1/4 hpUnassembledSteel104°F€2,198.36
DAYTON 7AD68 Exhaust Ventilator 20 Inch 115/208-230 V | AF3BEB 7AD6820"138"115/208-230V1/4 hpUnassembledSteel104°F€2,370.31
DAYTON 7AD69 Exhaust Ventilator 20 Inch 208-230/460 V | AF3BEC 7AD6920"338"208-230/460V1/4 hpUnassembledSteel104°F€2,366.20
DAYTON 7AD70 Exhaust Ventilator 20 Inch 208-230/460 V | AF3BED 7AD7020"338"208-230/460V1/4 hpUnassembledSteel104°F€2,276.68
DAYTON 7AD71 Exhaust Ventilator 20 Inch 115/208-230 V | AF3BEE 7AD7120"138"115/208-230V333/1000 hpUnassembledSteel104°F€2,176.82
DAYTON 7AD73 Exhaust Ventilator 20 Inch 208-230/460 V | AF3BEG 7AD7320"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,313.77
DAYTON 7AD74 Exhaust Ventilator 20 Inch 208-230/460 V | AF3BEH 7AD7420"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,342.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AD93 Exhaust Ventilator 60 Inch 208-230/460 V
€11,791.75 /unit