DAYTON 7AD64 Exhaust Fan 20 Inch 115/208-230 V | AF3BDX

DAYTON 7AD64 Exhaust Fan 20 Inch 115/208-230 V

Item: AF3BDX Model: 7AD64
In Stock

Get it by Tuesday, Jun 10

€1,355.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size3/4"
Bearing TypeSealed Pillow Block
Blade Dia.20"
Blade FinishGalvanized
Blade MaterialSteel
Cfm @ 0.000-in. Sp6348 CFM
Cfm @ 0.125-in. Sp5764 CFM
Cfm @ 0.250-in. Sp5325 CFM
Cfm @ 0.375-in. Sp4479 CFM
Dimension A24"
Dimension B19 1/2"
Dimension C3 1/4"
Dimension D1"
Dimension E16 1/4"
Dimension F20 1/2"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan ItemExhaust Fan
Exhaust/supply Fan Motor Hp3/4 hp
Fan Speed1241 RPM
Fan StylePanel
Flange Depth1"
Flange Width24"
For Cut-out Height22 1/2"
For Cut-out Length22 1/2"
For Cut-out Width22 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Full Load Amps11.6A
Height24"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Bhp9/10 bhp
Max. Depth19 1/2"
Max. Inlet Temp.104°F
Maximum Noise Level22 sones
Motor Enclosure DesignOpen Dripproof
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor InsulationClass F
Motor TypeSplit Phase
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Noise Level @ 0.000 In Sp @ 5 Ft22 sones
Number Of Blades5
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Overall Depth19 1/2"
Overall Height24"
Overall Width24"
Phase1
Propeller MaterialSteel
Shaft Dia.3/4"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.20 1/2"
Venturi Depth3 1/2"
Venturi Dia.20 1/2"
Voltage115/208-230V
Width24"
Blade Diameter20"
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp5764 CFM
Maximum Exhaust Airflow @ 0.000 In Sp6348 CFM
Maximum Exhaust Airflow @ 0.250 In Sp5325 CFM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 30.0465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596090
Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseMotor HpCfm @ 0.000-in. SpSones @ 0.000-in. Sp @ 5 Ft.Bearing TypeFan SpeedPrice
DAYTON 7AD52 Exhaust Fan 20 Inch 115/208-230 V | AF3BDJ 7AD5220"115/208-230V11/4 hp4404 CFM14.3 sonesSealed Pillow Block861 RPM€1,165.30
DAYTON 7AD53 Exhaust Fan 20 Inch 208-230/460 V | AF3BDK 7AD5320"208-230/460V31/4 hp4404 CFM14.3 sonesSealed Pillow Block861 RPM€1,333.13
DAYTON 7AD56 Exhaust Fan 20 Inch 115/208-230 V | AF3BDN 7AD5620"115/208-230V1333/1000 hp4844 CFM16.1 sonesSealed Pillow Block947 RPM€1,193.24
DAYTON 7AD57 Exhaust Fan 20 Inch 208-230/460 V | AF3BDP 7AD5720"208-230/460V3333/1000 hp4844 CFM16.1 sonesSealed Pillow Block947 RPM€1,330.19
DAYTON 7AD60 Exhaust Fan 20 Inch 115/208-230 V | AF3BDT 7AD6020"115/208-230V11/2 hp5550 CFM17.9 sonesSealed Pillow Block1085 RPM€1,214.61
DAYTON 7AD61 Exhaust Fan 20 Inch 208-230/460 V | AF3BDU 7AD6120"208-230/460V31/2 hp5550 CFM17.9 sonesSealed Pillow Block1085 RPM€1,560.99
DAYTON 7AD65 Exhaust Fan 20 Inch 208-230/460 V | AF3BDY 7AD6520"208-230/460V33/4 hp6348 CFM-Sealed Pillow Block1241 RPM€1,381.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AD64 Exhaust Fan 20 Inch 115/208-230 V
€1,355.73 /unit