DAYTON 7AC93 Supply Fan 24 Inch 208-230/460 V | AF3BAV

DAYTON 7AC93 Supply Fan 24 Inch 208-230/460 V

Item: AF3BAV Model: 7AC93
In Stock

Get it by Friday, Jun 13

€1,284.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Fan w/Drive Package
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size3/4"
Bearing TypeSealed Pillow Block
Blade Dia.24"
Blade FinishGalvanized
Blade MaterialSteel
Cfm @ 0.000-in. Sp5292 CFM
Cfm @ 0.125-in. Sp4830 CFM
Cfm @ 0.250-in. Sp4207 CFM
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan ItemSupply Fan
Fan Duty RatingStandard
Fan Speed1012 RPM
Fan StylePanel
Flange Depth1"
Flange Width28"
For Cut-out Height26 1/2"
For Cut-out Length26 1/2"
For Cut-out Width26 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Full Load Amps1.2A
Height28"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp39/100 bhp
Max. Depth18"
Max. Inlet Temp.104°F
Maximum Noise Level21 sones
Motor Enclosure DesignOpen Dripproof
Motor Horsepower1/3 hp
Motor Hp1/3 hp
Motor InsulationClass B
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Noise Level @ 0.000 In Sp @ 5 Ft21 sones
Number Of Blades6
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Outside Dia.28"
Overall Depth18"
Overall Dia.28"
Overall Height28"
Overall Width28"
Phase3
Shaft Dia.3/4"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeSupply
Venturi Clearance Dia.24 3/8"
Venturi Dia.24 1/2"
Voltage208-230/460V
Width28"
Blade Diameter24"
Includes Drive Package With MotorYes
Max. Noise Level @ 0.000 In Sp @ 5 Ft21 sones
Max. Supply Airflow @ 0.000 In Sp5292 CFM
Max. Supply Airflow @ 0.125 In Sp4830 CFM
Max. Supply Airflow @ 0.250 In Sp4207 CFM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Motor Type3-Phase
Nameplate Voltage230/460V AC

Shipping Info:

Ship weight (kg) 27.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596090
Country of OriginUS

Product Variants

ProductModelFan SpeedFan Duty RatingCfm @ 0.000-in. SpCfm @ 0.125-in. SpVoltageCfm @ 0.250-in. SpSones @ 0.125-in. Sp @ 5 Ft.Sones @ 0.000-in. Sp @ 5 Ft.Price
DAYTON 7AC61 Supply Fan 54 Inch 208-230/460 V 1 1/2 Hp | AF3AZK 7AC61343 RPMMedium30129 CFM26014 CFM208-230/460V-16.5 sones17.3 sones€3,941.39
DAYTON 7AC63 Supply Fan 54 Inch 115/208-230 V 2 Hp | AF3AZM 7AC63371 RPMMedium32589 CFM28800 CFM115/208-230V22253 CFM18.8 sones-€4,083.15
DAYTON 7AC65 Supply Fan 54 Inch 208-230/460 V 2 Hp | AF3AZP 7AC65371 RPMMedium32589 CFM28800 CFM208-230/460V22253 CFM18.8 sones-€3,991.82
DAYTON 7AC68 Supply Fan 54 Inch 208-230/460 V 3 Hp | AF3AZT 7AC68429 RPMMedium37683 CFM34407 CFM208-230/460V30466 CFM--€4,326.75
DAYTON 7AC70 Supply Fan 54 Inch 208-230/460 V 5 Hp | AF3AZV 7AC70507 RPMMedium44535 CFM41763 CFM208-230/460V38990 CFM39 sones-€4,419.81
DAYTON 7AC72 Supply Fan 60 Inch 208-230/460 V 5 Hp | AF3AZX 7AC72485 RPMHeavy48356 CFM44215 CFM208-230/460V39274 CFM35 sones-€6,762.69
DAYTON 7AC74 Supply Fan 60 Inch 208-230/460 V 7 1/2 Hp | AF3AZZ 7AC74555 RPMHeavy55335 CFM51712 CFM208-230/460V48133 CFM45 sones-€7,293.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AC93 Supply Fan 24 Inch 208-230/460 V
€1,284.92 /unit