DAYTON 7A911 Exhaust Vent 60 In | AF3ARJ

DAYTON 7A911 Exhaust Vent 60 In

Item: AF3ARJ Model: 7A911
In Stock

Get it by Wednesday, Jun 11

€9,667.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base DiameterNot Applicable
Base Height1 3/4"
Base Length72 1/2"
Base ShapeSquare
Base Size - Roof Ventilators72 1/2" x 72 1/2"
Base Width72 1/2"
Bearing TypeRegreaseable Pillow Block
Blade DesignSwept Steeply Pitched
Blade Dia.60"
Blade MaterialSteel
Brake Horsepower3 3/5 hp
Cfm @ 0.000-in. Sp43011 CFM
Cfm @ 0.125-in. Sp36740 CFM
Cfm Range35353-64325 CFM
Dimension B66 1/4"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Electrical ConnectionPower Cord
Fan Speed337 RPM
FeaturesLifting Lugs Are Provided
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frequency60 Hz
High-efficiency MotorNo
Housing FinishGalvanized
Housing Length68.7"
Housing MaterialSteel
Housing Width68.7"
IncludesDrive Package
Includes Drive PackageYes
Includes MotorYes
Max. Bhp3 3/5 bhp
Max. Inlet Temp.120°F
Maximum Fan Speed337 RPM
Motor Horsepower3 hp
Motor Voltage208-220/440V
Mount TypeRoof Curb
Mounting LocationRoof
Number Of Blades5
Overall Depth72 1/2"
Overall Dia.68 3/4" , 72 1/2"
Overall Height48"
Overall Width72 1/2"
Phase3
Propeller MaterialSteel
Propeller Shaft Diameter1 3/4"
RequiresRoof Curb For New Installations
Resistance PropertiesWeather Resistant
Rpm504 RPM
Rpm Range277-504 RPM
Safety FeaturesReinforced Windband
Shaft Dia. Propeller End1 3/4"
Shaft Dia. Sheave End1 3/4"
Sones @ 0.125-in. Sp @ 5 Ft.22 sones
Spark Resistant Construction TypeA
Speed ControlNo
TypeAxial Upblast, With Drive Package
ApplicationIndustrial And Commercial Buildings Such As Warehouses, Manufacturing Facilities, Foundries And Laboratories
Blade Diameter60"
Compatible Curb Grainger Part Number2ZV87, 3AZJ9
Current8.4-7.6/3.8A
Exhaust Airflow @ 0.000 In Sp43011 CFM
Exhaust Airflow @ 0.125 In Sp36740 CFM
Includes Drive Package With MotorYes
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed504 RPM
Overall Diameter68 3/4"
Speed ControllableNo
StandardsAMCA SOUND AND AIR, UL/CUL 705

Shipping Info:

Ship weight (kg) 496.2168
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414599080
Country of OriginUS

Product Variants

ProductModelPhaseOverall Dia.Housing WidthCfm @ 0.000-in. SpCfm @ 0.125-in. SpMax. BhpFan SpeedSones @ 0.125-in. Sp @ 5 Ft.Price
DAYTON 4YY29 Exhaust Vent 60 In | AE2QEQ 4YY29-72 1/2"68 4/5"-----€5,667.51
RFQ
DAYTON 7A908 Exhaust Vent 60 In | AF3ARF 7A908172 1/2"68.7"43011 CFM36740 CFM3 3/5 bhp337 RPM22 sones€9,054.30
DAYTON 7A909 Exhaust Vent 60 In | AF3ARG 7A909172 1/2"68.7"51052 CFM46295 CFM6 bhp400 RPM25 sones€7,767.77
DAYTON 7A910 Exhaust Vent 60 In | AF3ARH 7A910172 1/2"68.7"58455 CFM54801 CFM9 1/20 bhp458 RPM31 sones€8,816.24
DAYTON 7A912 Exhaust Vent 60 In | AF3ARK 7A912372 1/2"68.7"51052 CFM46295 CFM6 bhp400 RPM25 sones€8,623.68
DAYTON 7A913 Exhaust Vent 60 In | AF3ARL 7A913372 1/2"68.7"58455 CFM54801 CFM9 1/20 bhp458 RPM31 sones€7,965.35
DAYTON 7A914 Exhaust Vent 60 In | AF3ARM 7A914372 1/2"68.7"64326 CFM61083 CFM12 1/20 bhp504 RPM43 sones€9,019.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7A911 Exhaust Vent 60 In
€9,667.64 /unit