DAYTON 7A897 Exhaust Vent 24 In | AF3AQW

DAYTON 7A897 Exhaust Vent 24 In

Item: AF3AQW Model: 7A897
In Stock

Get it by Thursday, Jun 12

€2,357.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base DiameterNot Applicable
Base Height1 3/4"
Base Length36 3/8"
Base ShapeSquare
Base Size - Roof Ventilators36 3/8" x 36 3/8"
Base Width36 3/8"
Bearing TypeSealed Pillow Block
Blade DesignSwept Steeply Pitched
Blade Dia.24"
Blade MaterialSteel
Brake Horsepower9/10 hp
Cfm Range4412-7766 CFM
Dimension B28 3/8"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Electrical ConnectionPower Cord
Fan Speed924 RPM
FeaturesLifting Lugs Are Provided
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frequency60 Hz
High-efficiency MotorNo
Housing FinishGalvanized
Housing Length31.1"
Housing MaterialSteel
Housing Width31.1"
IncludesDrive Package
Includes Drive PackageYes
Includes MotorYes
Max. Bhp9/10 bhp
Max. Inlet Temp.120°F
Maximum Fan Speed924 RPM
Motor Horsepower3/4 hp
Motor Voltage208-220/440V
Mount TypeRoof Curb
Mounting LocationRoof
Number Of Blades5
Overall Depth36 3/8"
Overall Dia.31 1/8" , 34"
Overall Height26"
Overall Width36 3/8"
Phase3
Propeller MaterialSteel
Propeller Shaft Diameter3/4"
RequiresRoof Curb For New Installations
Resistance PropertiesWeather Resistant
Rpm925 RPM
Rpm Range525-925 RPM
Safety FeaturesReinforced Windband
Shaft Dia. Propeller End3/4"
Shaft Dia. Sheave End3/4"
Sones @ 0.125-in. Sp @ 5 Ft.21 sones
Sones @ 0.250-in. Sp @ 5 Ft.19.9 sones
Spark Resistant Construction TypeA
Speed ControlNo
TypeAxial Upblast, With Drive Package

Shipping Info:

Ship weight (kg) 119.178
Ship height (cm)66.04
Ship length (cm)92.39
Ship width (cm)92.39
HS code8414599080
Country of OriginUS

Product Variants

ProductModelOverall HeightDrive TypeBlade Dia.PhaseMotor HpHousing MaterialMounting LocationShaft Dia. Sheave EndPrice
DAYTON 2RB67 Roof Vent 48 Inch Less Drive Package | AC3BHZ 2RB6771 5/6"Belt Drive48"--SteelRoof1 1/4"€5,463.96
RFQ
DAYTON 4YU90 Exhaust Vent 30 In | AE2PGT 4YU9036 1/8"Not Applicable30"--AluminumRoof1 1/4"€3,091.86
DAYTON 4YY23 Exhaust Vent 24 In | AE2QEJ 4YY2326"Belt Drive24"--SteelRoof3/4"€1,625.11
DAYTON 7A407 Exhaust Vent 30 In | AF3AFF 7A40736 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,652.80
DAYTON 7A408 Exhaust Vent 30 In | AF3AFG 7A40836 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,669.74
DAYTON 7A410 Exhaust Vent 30 In | AF3AFJ 7A41036 1/8"Belt Drive30"1-AluminumRoof1 1/4"€3,989.12
DAYTON 7A411 Exhaust Vent 30 In | AF3AFK 7A41136 1/8"Belt Drive30"1-AluminumRoof1 1/4"€4,121.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7A897 Exhaust Vent 24 In
€2,357.78 /unit