DAYTON 7A682 Downblast Vent Belt Drive 36 In | AF3AMP

DAYTON 7A682 Downblast Vent Belt Drive 36 In

Item: AF3AMP Model: 7A682
In Stock

Get it by Thursday, Jun 12

€6,119.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDownblast Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height1 3/4"
Base Length46"
Base ShapeSquare
Base Size46" x 46"
Base Width46"
Bearing TypeRegreasable Pillow Block
Brake Hp3 9/50 hp
Cfm @ 0.000-in. Sp15513 CFM
Cfm @ 0.125-in. Sp15064 CFM
Dimension A46"
Dimension B58 3/4"
Dimension C38 1/2"
Dimension D8 7/8"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
For Air TypeClean Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing Length58 4/5"
Housing MaterialAluminum , Spun
Housing Width58 4/5"
Includes Drive PackageYes
Includes MotorYes
Max. Bhp3.18 bhp
Max. Inlet Temp.180°F
Motor LocationOut Of Airstream
Motor Voltage208-230/460V
Mount TypeRoof Curb
Mounting LocationRoof
Overall Dia.58 3/4"
Overall Height38 1/2" , 40 1/4"
Overall Length58 3/4"
Overall Width58 3/4"
Phase3
Propeller Shaft Dia.1 1/4"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen, Windband
Shaft Dia. Sheave End1 1/4"
Shaft Dia. Wheel End1 1/4"
Sones @ 0.250-in. Sp @ 5 Ft.22 sones
Sones @ 0.500-in. Sp @ 5 Ft.21 sones
Speed ControlNo
Wheel Dia.36"
Wheel MaterialAluminum
Wheel TypeBackward Inclined , Centrifugal Backward Inclined

Shipping Info:

Ship weight (kg) 222.57
Ship height (cm)102.24
Ship length (cm)149.23
Ship width (cm)149.23
HS code8414599080
Country of OriginUS

Product Variants

ProductModelAssembled/unassembledPhaseOverall HeightMotor HpCfm @ 0.000-in. SpMax. BhpOverall Dia.Shaft Dia. Wheel EndPrice
DAYTON 2RB59 Downblast Vent Belt Drive 11 In | AC3BHQ 2RB59Assembled124 7/8"1/4 hp-0.13 bhp24 3/8"3/4"€1,181.60
DAYTON 2RB60 Downblast Vent Belt Drive 11 In | AC3BHR 2RB60Assembled124 7/8"1/4 hp-0.19 bhp24 3/8"3/4"€1,249.94
DAYTON 2RB61 Downblast Vent Belt Drive 11 In | AC3BHT 2RB61Assembled124 7/8"1/4 hp-0.25 bhp24 3/8"3/4"€1,184.82
DAYTON 2RB62 Downblast Vent Belt Drive 11 In | AC3BHU 2RB62Assembled124 7/8"333/1000 hp-0.33 bhp24 3/8"3/4"€1,304.04
DAYTON 2RB63 Downblast Vent Belt Drive 13-1/4 In | AC3BHV 2RB63Assembled124 7/8"1/2 hp-0.5 bhp24 3/8"3/4"€1,541.20
DAYTON 2RB64 Downblast Vent Belt Drive 14-3/4 In | AC3BHW 2RB64Assembled125 3/8"1/2 hp-0.53 bhp28 3/8"3/4"€1,733.85
DAYTON 3GY66 Downblast Vent Belt Drive 18-1/2 In | AC9JZC 3GY66Assembled334 3/8"--1.1 bhp35 1/2"3/4"€2,260.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7A682 Downblast Vent Belt Drive 36 In
€6,119.06 /unit