Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 798GE5 Thermocouple Probe, Thermocouple, Type K, Ungrounded, 1/8 Inch x 6 Inch Probe Size | CR2WVE

DAYTON 798GE5 Thermocouple Probe, Thermocouple, Type K, Ungrounded, 1/8 Inch x 6 Inch Probe Size

Item: CR2WVE Model: 798GE5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Probe
Accuracy-1.1°C to 1.1°C, -0.04% to +0.04%
Cable Length12"
Connector TypeMini Plug
Fitting TypeCompression
For AirYes
For ApplicationLiquid And Gas
For GasesYes
For Liquids And GelsYes
For SolidsYes
For SurfacesNo
Includes ThermowellNo
Junction TypeUngrounded
Length6"
Max. Wire Gauge22 AWG
Probe BendStraight
Probe Dia.1/8"
Probe Size0.125" x 6"
Response Time1 sec.
Sensor TypeThermocouple
Sheath MaterialInconel
Temp. Range-200°F to +1250°F
Thermocouple TypeType K
Tip Dia.1/8"
Tip StyleRound
Cable MaterialFEP Jacket with Stainless Steel Overbraid
Manufacturer Warranty Length0 yr.
Maximum Temperature °c1250°C
Maximum Temperature °f2280°F
Maximum Wire Gauge22 AWG
Minimum Temperature °c-200°C
Minimum Temperature °f-325°F
Probe Diameter0.125"
Probe Length6"
Probe Sheath MaterialInconel
Probe Tip Diameter1/8"
Product TypeThermocouple Probe
Temperature Range-200 C to +1250 C

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProbe SizeFor AirFor SurfacesProbe Dia.Tip StyleTip Dia.Max. Wire GaugeResponse TimePrice
DAYTON 798GE4 Thermocouple Probe, Thermocouple, Type K, Ungrounded, 1/16 Inch x 6 Inch Probe Size | CR2WVB 798GE40.062" x 6"YesNo0.063"Round0.062"28 AWG0.5 sec.€70.17
DAYTON 798GE8 Thermocouple Probe, Thermocouple, Type K, Ungrounded, 1/16 Inch x 6 Inch Probe Size | CR2WVC 798GE80.062" x 6"NoYes0.063"Round0.063"28 AWG0.5 sec.€88.69
DAYTON 798GE7 Thermocouple Probe, Thermocouple, Type K, Ungrounded, 1/4 Inch x 6 Inch Probe Size | CR2WVD 798GE70.25" x 6"YesNo1/4"Round1/4"16 AWG4 sec.€79.99
DAYTON 798GE6 Thermocouple Probe, Thermocouple, Type K, Ungrounded, 3/16 Inch x 6 Inch Probe Size | CR2WVF 798GE60.188" x 6"YesNo0.188"Round0.188"19 AWG2 sec.€76.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 798GE5 Thermocouple Probe, Thermocouple, Type K, Ungrounded, 1/8 Inch x 6 Inch Probe Size
€91.32 /unit