Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 786EW1 Square Axial Fan Kit, 4 3/4 Inch Ht, 1 1/2 Inch Dp, 68/68, 20, Cast Aluminum, 120V Ac | CR2YLE

DAYTON 786EW1 Square Axial Fan Kit, 4 3/4 Inch Height, 1 1/2 Inch Depth, 68/68, 20, Cast Aluminum, 120V Ac

Item: CR2YLE Model: 786EW1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Kit
Amps0.2/0.14A
Bearing TypeBall
Blade MaterialPolycarbonate
Cfm @ 0.000-in. Sp68/68 CFM
ColorBlack
Cord Length72"
Depth1 1/2"
Electrical ConnectionTerminals
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Frequency50/60 Hz
Height4 3/4"
Housing MaterialCast Aluminum
IncludesFan, Filter, Plastic Guard, Cord Set With NEMA 1-15 Plug
Max. Ambient Temp.150°F
Motor InsulationClass A
Motor TypeShaded Pole
Mounting Eye O.c.4 1/8"
Mounting PositionVertical/Horizontal
Rpm2200/2000 RPM
ShapeSquare
Sound Level38 dBA, 35 dBA
Thermal ProtectionImpedance Protected
Voltage120V AC
Wattage10/9 W
Width4 3/4"
Fan Cord Length72"
Motor DesignShaded Pole
StandardsCULUS RECOGNIZED
Watts10/9 W

Shipping Info:

Ship weight (kg) 0.711
Ship height (cm)12.07
Ship length (cm)3.81
Ship width (cm)12.07
Country of OriginCN

Product Variants

ProductModelVoltageHeightDepthHousing MaterialCfm @ 0.000-in. SpBlade MaterialMax. Ambient Temp.Mounting Eye O.c.Price
DAYTON 55VD29 Square Axial Fan, 4 11/16 Inch Height, 1 1/2 Inch Dp, 84/92, IP33, Aluminum, 120VAC | CR2YKQ 55VD29120V AC4.688"1 1/2"Aluminum84/92 CFMPBT176°F4 1/8"€26.20
DAYTON 55VD25 Square Axial Fan, 4 11/16 Inch Height, 1 1/2 Inch Dp, 98, IP33, Aluminum, 230VAC | CR2YKR 55VD25230V AC4.688"1 1/2"Aluminum98 CFMPBT176°F4 1/8"€20.98
DAYTON 786EU8 Square Axial Fan Kit, 3 1/8 Inch Ht, 1 1/2 Inch Dp, 20/25, 20, Cast Aluminum, 120V Ac | CR2YKT 786EU8120V AC3 1/8"1 1/2"Cast Aluminum20/25 CFMPolycarbonate150°F2.812"€60.08
DAYTON 786EU9 Square Axial Fan Kit, 3 1/8 Inch Ht, 1 1/2 Inch Dp, 20/25, 20, Cast Aluminum, 120V Ac | CR2YKU 786EU9120V AC3 1/8"1 1/2"Cast Aluminum20/25 CFMPolycarbonate150°F2.812"€65.80
DAYTON 786EV0 Square Axial Fan Kit, 3 1/8 Inch Ht, 1 1/2 Inch Dp, 20/25, 20, Cast Aluminum, 120V Ac | CR2YKV 786EV0120V AC3 1/8"1 1/2"Cast Aluminum20/25 CFMPolycarbonate150°F2.812"€60.76
DAYTON 786EU6 Square Axial Fan Kit, 3 1/8 Inch Ht, 1 Inch Dp, 16/20, 20, Cast Aluminum, 120V Ac | CR2YKW 786EU6120V AC3 1/8"1"Cast Aluminum16/20 CFMPolycarbonate150°F2.812"€62.28
DAYTON 786EU7 Square Axial Fan Kit, 3 1/8 Inch Ht, 1 Inch Dp, 16/20, 20, Cast Aluminum, 120V Ac | CR2YKX 786EU7120V AC3 1/8"1"Cast Aluminum16/20 CFMPolycarbonate150°F2.812"€62.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 786EW1 Square Axial Fan Kit, 4 3/4 Inch Height, 1 1/2 Inch Depth, 68/68, 20, Cast Aluminum, 120V Ac
€84.99 /unit