Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 771972 Diaphragm 10/15 Tpo | AH2EBH 25VC99

DAYTON 771972 Diaphragm 10/15 Tpo

Item: AH2EBH Model: 771972Cross Ref: 25VC99
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm 10/15 Tpo
Compatible With SeriesNot Applicable
Fits BrandDayton
Media Discharge Connection SizeNot Applicable
Media Discharge Connection TypeNot Applicable
Media Intake Connection SizeNot Applicable
Media Intake Connection TypeNot Applicable
Valve TypeNot Applicable
Compatible With BrandDayton
Compatible With Grainger Part No.6PY34
Compatible With Mfr. Model No.6PY34
Compatible With Pump TypeAir Operated Double Diaphragm Pump
Diaphragm MaterialSantoprene
Media Temperature (maximum)180°F
Media Temperature (minimum)0°F
Product TypeDiaphragm 10/15 Tpo

Shipping Info:

Ship weight (kg) 0.9135
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)15.24
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 771972 Diaphragm 10/15 Tpo
€38.23 /unit