Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6Z846 Vise Drill | AF2YFC

DAYTON 6Z846 Vise Drill

Item: AF2YFC Model: 6Z846
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Drill Vise
BaseFixed
Jaw Deflection0.002" @ 2000 lbs.
Jaw Opening4"
Jaw Width4"
Throat Depth1 1/2"
Base Length6 1/2"
Base MaterialIron
Base ShapeRectangular
Base TypeFixed
Base Width6 3/8"
Compatible MachineryDrill Press
Jaw Deflection - Maximum0.002"
Jaw Face Width4"
Jaw MaterialSteel
Lead Screw TypeACME
Machine Vise TypeStandard
Max Jaw Opening4"
Mounting Slot Length3 1/2"
Mounting Slot/keyway Width1/2"
Mounting Type(4) Keyways
Overall Height2 7/8"
Overall Length1.5"
Overall Width6 3/8"

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)8.13
Ship length (cm)27.43
Ship width (cm)18.03
HS code8205700060
Country of OriginCN

Product Variants

ProductModelJaw WidthJaw OpeningThroat DepthOverall LengthOverall HeightBaseJaw DeflectionPrice
DAYTON 4TK03 Vise Drill | AD9LWC 4TK038"8"2"16"3 3/4"Fixed0.002" @ 2000 lbs.€205.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6Z846 Vise Drill
€92.33 /unit