DAYTON 6Z406 Dc Gearmotor 9 Rpm 90v Tenv | AF2YAQ

DAYTON 6Z406 Dc Gearmotor 9 Rpm 90v Tenv

Item: AF2YAQ Model: 6Z406
In Stock

Get it by Thursday, Jun 12

€1,278.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall On Motor , Heavy Duty Ball And Thrust Balls On Case, Ball On Motor
Brush TypeExternally Replaceable
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialHardened Steel
Gear Ratio1961 , 196:1
Gear TypeHelical, Spur
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Housing MaterialDie Cast Aluminum
Input Hp1/4 hp
Keyway Depth3/16"
Keyway Width1/8"
Length Less Shaft11 3/4"
LubricationPermanent Heavy Fluid Gear Oil
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
Motor TypeDC
Mount Hole Center-to-center Length2 1/2"
Mount Hole Center-to-center Width7.13"
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm9 RPM
Output Shaft Dia.3/4"
Output Shaft Height3"
Output Shaft Length1 1/2"
Overall Height6.63"
Overall Length13 1/4"
Overall Width8.13"
Overhung Load325 lbs.
Replaceable Motor BrushesYes
Reversible Shaft OutputNo
RotationReversible
Rpm Range0-15 RPM
SealsLip Type On Input, Output Shaft
Shaft OrientationParallel
Tachometer FeedbackNo
Thermal ProtectionNone
Voltage90V DC
Base To Center Of Shaft3"
Full Load Current2A
Input Horsepower1/4 hp
Maximum Ambient Temperature40°C
Maximum Torque1087 lbs.-in.
Nameplate Speed9 RPM
Operating Voltage90V DC
Output Shaft Diameter3/4"
Overhung Load Capacity325 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 12.9375
Ship height (cm)24.38
Ship length (cm)22.35
Ship width (cm)49.02
HS code8501314000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6Z406 Dc Gearmotor 9 Rpm 90v Tenv
€1,278.86 /unit