DAYTON 6Y945 Sander Belt/disc | AF2VCF

DAYTON 6Y945 Belt and Disc Sander, 115V, Single Phase, 0.3 HP, 2 x 42 Inch Belt

Item: AF2VCF Model: 6Y945
In Stock

Get it by Thursday, Jun 12

€345.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt/Disc Sander
Amps3.5A
Belt Length42"
Belt OrientationHorizontal, Vertical
Belt Sfpm4400 SFPM
Belt Speed4480 SFPM
Belt Table Tilt Angle (deg.)0° to 90°
Belt Width2"
Compatible Workpiece MaterialMetal, Plastic, Wood
Corded/bandedCorded
Corded/wirelessCorded
Disc Dia.6"
Disc Rpm3500 RPM
Disc Table Size5 1/2" x 8 1/4"
Disc Table Tilt-in Angle (deg.)
Disc Table Tilt-out Angle (deg.)45°
Dust Collection Port Size1 1/2"
Features2 Tables, Single Dust Collection Port Collects Dust From Disc Operation
Hp1/3 hp
Max. Disc Table Tilt-out Angle45°
Maximum Disc Table Tilt-in AngleNot Applicable
Mounting LocationBenchtop
Overall Depth14 1/2"
Overall Height23"
Overall Width13"
Phase1
Power SourceCorded
Speed SettingsFixed
Table MaterialAluminum , Cast Aluminum
Table Work Surface6 3/4" x 9"
Tool Height23"
Tool Width13"
Wheel Dia.6"
Wheel Speed3590 RPM
Belt Size (w X L)2" x 42"
Compatible MaterialMetal, Plastic, Wood
Disc Or Wheel Diameter6"
Disc Or Wheel Speed3590 RPM
Horsepower0.3 hp
IncludesMedium Grit Belt, Medium Grit Psa Sanding Disc, Miter Gauge, Power Cord
Maximum Disc Table Tilt-out Angle45°
Platen Length16 7/8"
Platen Width6 5/8"
Product TypeBelt and Disc Grinder
Voltage115V

Shipping Info:

Ship weight (kg) 16.47
Ship height (cm)58.42
Ship length (cm)36.83
Ship width (cm)33.02
HS code8465930030
Country of OriginCN

Product Details:

Dayton 6Y945 belt & disc sander provides a combined unit containing both belt and disc finishing machines for grinding, sanding, polishing & contour-sanding metal, wood, plastic and composite materials. Its direct-drive power train uses a heavy-duty capacitor motor to operate under load without slowing down.

Features:

  • Dayton 6Y945 belt & disc sander is equipped with a 2 x 42 inch medium grit sanding belt for initial material removal from surfaces and a 6 inch medium grit sanding disc for fine surface finishing.
  • It is powered by a 1/3 hp motor operated at 120VAC & 3.5A power and comes with a front-mounted On / Off switch & a dust collection port for quick control and long-term operation.
  • It is a combination belt & disc finishing machine that features a tilting work table for easy operation.
  • This 2 x 42 belt sander belt / disc is machined & balanced to reduce vibrations and enhance performance.
  • It can be operated in both horizontal & vertical positions and be changed / adjusted easily & quickly for greater operator convenience & long belt life.
  • This Dayton belt sander has a cast aluminium base for maximum rigidity & stability.

Compatible Accessories:

  • Norton Abrasives 78072720910, 780727-68545, 78072743932 and 78072743934 Sanding Belts: These sanding belts are fitted on this belt & disc sander for sanding applications. They have durable construction and consistent performance ensure efficient material removal and surface refinement in woodworking and more.
  • Norton Abrasives 66261136596 Sanding Disc: It is a high-quality abrasive accessory designed to ensure precision and effectiveness in various sanding applications.

Frequently Asked Questions:

Q. What are the maximum speeds of sanders in this Dayton 6Y945 belt & disc sander?

A. Dayton 6Y945 belt & disc sander unit's disc has a maximum speed of 3500 rpm and the belt has a maximum speed of 4400 SFPM.

Q. What is the maximum tilt angle of this Dayton 6Y945 belt & disc sander?

A. The work table in front of the sanding disc tilts up to 45 degrees, whereas the belt head table does not tilt, but adjusts in or out for flat, miter or angled finish.

Q. What personal protection equipment (PPEs) are required when using this Dayton belt & disc sander?

A. Users should use safety glasses / face shields / goggles for protecting their face or eyes and gloves, aprons, safety shoes, breathing masks & hearing protection to prevent flying particles, noise & accidental dropping of tools.

Q. How do I properly align the belt on this Dayton 6Y945 sander belt / disc?

A. The sanding belt can be aligned by adjusting the tracking knob, ensuring it runs centred on the rollers.

Q. What is the recommended maintenance schedule for this sander?

A. Regularly clean dust and debris from the machine, lubricate moving parts as needed and inspect the belt for wear.

Q. Does the brand offer this belt / disc sander in different table material?

A. Yes, Dayton offers55MJ89, 49G990 and 55MJ88 belt / disc sanders having cast iron table material.

Product Variants

ProductModelHpDust Collection Port SizeDisc Dia.AmpsOverall DepthOverall HeightOverall WidthTable MaterialPrice
DAYTON 35GW70 Disc Sander Cast Aluminium 6 Inch Diameter 1/3 Hp | AG4YHQ 35GW701/3 hp2"6"3.4A18"26"18"Cast Aluminum€262.31
DAYTON 35GW71 Disc Sander Cast Iron 9 Inch Diameter 3/4 Hp | AG4YHR 35GW71A3/4 hp2"9"8A21"32"21"Cast Iron€635.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6Y945 Belt and Disc Sander, 115V, Single Phase, 0.3 HP, 2 x 42 Inch Belt
€345.31 /unit