DAYTON 6XJ36 General Purpose Motor Cap Start/cap Run Odp 1 Hp 1725 Rpm 56 | AF2RRU

DAYTON 6XJ36 General Purpose Motor Cap Start/cap Run Odp 1 Hp 1725 Rpm 56

Item: AF2RRU Model: 6XJ36
In Stock

Get it by Tuesday, Jun 10

€509.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Bearing TypeBall
DutyContinuous
Duty CycleContinuous
Efficiency76.3%
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps5.2-5/3.5A
Hp1 hp, 1/3 hp
Insulation ClassClass B
Length Less Shaft9 15/16"
Motor ApplicationGeneral Application
Motor DesignCapacitor Start/Run
Motor Efficiency GroupEnergy Efficient
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialRolled Steel
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Run
Mounting TypeCradle Base
Nameplate Rpm1725/1140 RPM
No. Of Speeds2
Nominal Efficiency76.3%
Number Of Speeds2
Overall Length11 13/16"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Voltage208-230V AC
Ins. ClassClass B
Motor BearingsBall
Motor Mounting TypeCradle Base
StandardsCSA (156060), UL (E47479)

Shipping Info:

Ship weight (kg) 15.2235
Ship height (cm)21.34
Ship length (cm)35.05
Ship width (cm)26.42
HS code8501404040
Country of OriginMX

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorMounting TypePrice
DAYTON 11W342 Motor 3 Phase 3 Hp 1750 208-230/460v Eff 86.5 | AA3VBX 11W34231750 RPM3 hp60 Hz8.3/4.2AThree Phase1.15Face€567.81
DAYTON 2N982 Motor 3 Phase 2 Hp 1750 208-230/460v Eff 84.0 | AC2VBL 2N98231750 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,004.61
DAYTON 2N983 Motor 3 Phase 3 Hp 1740 208-230/460v Eff 86.5 | AC2VBM 2N98331740 RPM3 hp60 Hz7.9/3.9AThree Phase1.15Rigid Base€879.14
DAYTON 2N984 Motor 3 Phase 5 Hp 1740 208-230/460v Eff 87.5 | AC2VBN 2N98431740 RPM5 hp60 Hz12.7/6.4AThree Phase1.15Rigid Base€1,872.78
DAYTON 2N985 Motor 3 Phase 7.5hp 1770 208-230/460 Eff 88.5 | AC2VBP 2N98531770 RPM7 1/2 hp60 Hz18.8/9.4AThree Phase1.15Rigid Base€1,427.40
DAYTON 2N986 Motor 3 Phase 10 Hp 1770 208-230/460 Eff 89.5 | AC2VBQ 2N98631770 RPM10 hp60 Hz25.7/12.9AThree Phase1.15Rigid Base€1,486.43
DAYTON 2N990 Motor 3 Phase 2 Hp 1170 208-230/460v Eff 85.5 | AC2VBR 2N99031170 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,101.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6XJ36 General Purpose Motor Cap Start/cap Run Odp 1 Hp 1725 Rpm 56
€509.75 /unit