Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6XJ11BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AF2RRK 6XJ11

DAYTON 6XJ11 General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56

Item: AF2RRK Model: 6XJ11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Bearing TypeBall
Duty CycleContinuous
Efficiency63.9%
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps8A
Hp1/2 hp
IncludesConduit Box
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor DesignSplit Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeSplit Phase
Mounting TypeCradle Base
Nameplate Rpm1725 RPM
No. Of Speeds1
Overall Length11 1/2"
Phase1
Rpm Range1701-1800 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Voltage115V AC
Ins. ClassClass F
Length Less Shaft9 1/2"
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeCradle Base
StandardsCSA (156060), UL (E47479)

Shipping Info:

Ship weight (kg) 9.873
Ship height (cm)25.4
Ship length (cm)38.1
Ship width (cm)20.32
HS code8501404040
Country of OriginMX

Product Variants

ProductModelNameplate RpmHpFull Load AmpsFrameInsulation ClassShaft Dia.EfficiencyMotor Shaft DesignPrice
DAYTON 6XJ01 General Purpose Motor Split Phase Tefc 1/8 Hp 1140 Rpm 48 | AF2RRA 6XJ011140 RPM1/8 hp3.5A48ZClass B1/2"50%Flat€315.07
DAYTON 6XJ10BE General Purpose Motor Split Phase Tefc 1/3 Hp 1725 Rpm 56 | AF2RRJ 6XJ10 6XJ101725 RPM1/3 hp5.9A56Class B5/8"63.9%Keyed€285.96
DAYTON 6XJ58BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AF2RTB 6XJ58 6XJ581725/1140 RPM1/2 hp, 1/4 hp7.2/5A56Class B5/8"64%Keyed€625.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6XJ11 General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56
€286.74 /unit