DAYTON 6XH74 General Purpose Motor Split Phase Odp 1/3 Hp 1140 Rpm 56 | AF2RMT

DAYTON 6XH74 General Purpose Motor Split Phase Odp 1/3 Hp 1140 Rpm 56

Item: AF2RMT Model: 6XH74
In Stock

Get it by Monday, Jun 16

€336.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Bearing TypeBall
Duty CycleContinuous
Efficiency60.3%
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps6.7/3.4A
Hp1/3 hp
Insulation ClassClass B
Motor ApplicationGeneral Application
Motor DesignSplit Phase
Motor Enclosure DesignOpen Dripproof
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeSplit Phase
Mounting TypeCradle Base
Nameplate Rpm1140 RPM
No. Of Speeds1
Overall Length10 13/16"
Phase1
Rpm Range1101-1200 RPM
Service Factor1.35
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Voltage115/230V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft8 15/16"
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeCradle Base
Motor Service Factor1.35
Motor Thermal ProtectionNone
Nominal Efficiency60.3%
StandardsCSA (156060), UL (E47479)

Shipping Info:

Ship weight (kg) 10.7325
Ship height (cm)25.4
Ship length (cm)50.29
Ship width (cm)24.38
HS code8501404040
Country of OriginMX

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorMounting TypePrice
DAYTON 11W342 Motor 3 Phase 3 Hp 1750 208-230/460v Eff 86.5 | AA3VBX 11W34231750 RPM3 hp60 Hz8.3/4.2AThree Phase1.15Face€567.81
DAYTON 2N982 Motor 3 Phase 2 Hp 1750 208-230/460v Eff 84.0 | AC2VBL 2N98231750 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,004.61
DAYTON 2N983 Motor 3 Phase 3 Hp 1740 208-230/460v Eff 86.5 | AC2VBM 2N98331740 RPM3 hp60 Hz7.9/3.9AThree Phase1.15Rigid Base€879.14
DAYTON 2N984 Motor 3 Phase 5 Hp 1740 208-230/460v Eff 87.5 | AC2VBN 2N98431740 RPM5 hp60 Hz12.7/6.4AThree Phase1.15Rigid Base€1,872.78
DAYTON 2N985 Motor 3 Phase 7.5hp 1770 208-230/460 Eff 88.5 | AC2VBP 2N98531770 RPM7 1/2 hp60 Hz18.8/9.4AThree Phase1.15Rigid Base€1,427.40
DAYTON 2N986 Motor 3 Phase 10 Hp 1770 208-230/460 Eff 89.5 | AC2VBQ 2N98631770 RPM10 hp60 Hz25.7/12.9AThree Phase1.15Rigid Base€1,486.43
DAYTON 2N990 Motor 3 Phase 2 Hp 1170 208-230/460v Eff 85.5 | AC2VBR 2N99031170 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,101.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6XH74 General Purpose Motor Split Phase Odp 1/3 Hp 1140 Rpm 56
€336.09 /unit