Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6XH63 50 Hz Motor 1/4 Hp 1450 110/220 48 Odp | AF2RML

DAYTON 6XH63BA AC Motor, 1/4 Hp, 1450 Nameplate RPM, 110/220V AC, 50 Hz

Item: AF2RML Model: 6XH63BACross Ref: 6XH63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€407.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item50 Hz Motor
ApplicationGeneral Application
Bearing TypeSleeve
Frame48
Frequency50 Hz
Full Load Amps5.2/2.6A
Hp1/4 hp
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeCradle Base
Nameplate Rpm1450 RPM
No. Of Speeds1
Phase1
Service Factor1
Shaft Dia.1/2"
Shaft Length1 1/2"
Thermal ProtectionNone
TypeSplit Phase
Usable @ 200vNo
Usable @ 208vNo
Voltage110/220V AC
Ins. ClassClass B
Length Less Shaft7 15/16"
Motor ApplicationGeneral Application
Motor BearingsSleeve
Motor Mounting TypeCradle Base
Weight16.1 lbs.

Shipping Info:

Ship weight (kg) 7.2225
Ship height (cm)22.61
Ship length (cm)33.78
Ship width (cm)19.05
HS code8501404040
Country of OriginMX

Product Details:

Dayton 6XH63 50 Hz motor is used in industrial and commercial settings due to its durability & performance. It is suitable for low-to-medium-torque applications, including conveyor systems, pumps, fans and manufacturing equipment.

Features:

  • This motor features a single-phase / split-phase design for simplified operation and maintenance.
  • It has a flat shaft design with a 1/2-inch diameter and sleeve bearings to ensure robust & reliable performance, reducing wear and tear.
  • This motor comes with a 1/4 HP capacity to balance between power & energy efficiency.
  • This motor features a cradle base mounting type and all-angle positioning for easy installation.
  • It features an open drip-proof motor enclosure to enhance cooling efficiency & prevent overheating.

Frequently Asked Questions:

Q. What are the factors to consider while choosing this Dayton motor for my applications?

A. Major factors include voltage compatibility, motor efficiency, environmental conditions and safety features to ensure it meets your application requirements and operates effectively.

Q. How do I clean and maintain this Dayton motor?

A.

  • Power off to prevent accidents.
  • Regularly clean the motor's exterior.
  • Inspect for damage, address promptly.
  • Keep ventilation openings clear for heat dissipation.
  • Check and adjust motor alignment.
  • Monitor operating temperature.
  • Verify thermal protection functionality.
  • Maintain a maintenance log.
  • Observe safety precautions.

Q. What safety precautions should I take when working with this motor?

A.

  • Disconnect and lock out the power supply to the motor before maintenance.
  • Adhere to local electrical codes and regulations for safety compliance.
  • Ensure personnel working with the motor are trained and competent in electrical work.
  • Remove loose clothing, jewellery and accessories that could get caught in moving parts.
  • Use respiratory protection in poorly ventilated areas to avoid inhaling harmful substances.
  • Maintain a clean and organised workspace to reduce tripping hazards.
  • Inspect cables and connections for damage or wear before handling the motor.
  • Properly ground the motor and associated equipment to prevent electric shock.
  • Implement lockout / tagout procedures to isolate the motor during maintenance.
  • Keep the motor and work area dry to prevent electrical hazards in wet conditions.
  • Be cautious of hot motor surfaces and allow time for cooling before touching.
  • Use proper lifting techniques and equipment to prevent strains and injuries.

Product Variants

ProductModelHpNameplate RpmFrameMounting TypeThermal ProtectionShaft Dia.Bearing TypeMotor Shaft DesignPrice
DAYTON 6XH56 50 Hz Motor 1/3 Hp 1425 110/220 48 Odp | AF2RMH 6XH56BA1/3 hp1425 RPM48Rigid BaseAutomatic1/2"BallFlat€397.90
DAYTON 6XH81 50 Hz Motor 1/3 Hp 1425 110/220 56z Odp | AF2RMZ 6XH81BA1/3 hp1425 RPM56ZCradle BaseAutomatic1/2"BallFlat€419.50
DAYTON 6XH83 50 Hz Motor 1/2 Hp 1425 110/220 56 Odp | AF2RNB 6XH83BA1/2 hp1425 RPM56Cradle BaseAutomatic5/8"BallKeyed€469.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6XH63BA AC Motor, 1/4 Hp, 1450 Nameplate RPM, 110/220V AC, 50 Hz
€407.32 /unit